22mm Assembled Pushbutton, Flush, Black, Compact

Item #: 1578571
Cat #: CP1-10B-11
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Illuminated, Black, Plastic, Flush, Momentary, Compact Range Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Open Contact and 1 Normally Closed Contact.

Overview

22.5 mm, Non-Illuminated, Black, Plastic, Flush, Momentary, Compact Range Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Open Contact and 1 Normally Closed Contact.
Also known as: CP1-10B-11

Specifications

Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4
Color: Black
Type: Flush, Non-Illuminated, Momentary
Color: Black
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4

Customer Reviews

No reviews for this product
(0)