LED PL-L ByPass Lamp

Item #: 1708273
Cat #: LED-7340-50K-G2
UPC: 844006034832
Sign In or Register to view pricing and more.
Documents & Guides
LED Ballast ByPass (Type B) Lamp: 17W LED Lamp sub for 4-Pin 2G11 series. Color: 5000K, CRI: 80. Lumens: 2200, Replaces up to 40W CFL PL-L Lamps.

Overview

LED Ballast ByPass (Type B) Lamp: 17W LED Lamp sub for 4-Pin 2G11 series. Color: 5000K, CRI: 80. Lumens: 2200, Replaces up to 40W CFL PL-L Lamps.
Also known as: 844006034832, LED-7340-50K-G2

Specifications

Shape: PL-L (Twin Tube Long)
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Lumens: 2200
Length: 22 in
Wattage: 17
Material: Glass
Color Rendering Index (CRI): 80
Dimmable: No
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long)
Volts AC: 120, 277
Length: 22 in
Material: Glass
Dimmable: No
Color Temperature: 5000 (Bright White)
Lumens: 2200
Wattage: 17
Color Rendering Index (CRI): 80
Base: 4-Pin (2G11)

Customer Reviews

No reviews for this product
(0)