Pilot Device, Contact Block, 1NC, Screw Terminal, 22.5mm, Front

Item #: 1752614
Cat #: P9B-01VN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Contact Block, 1 Normally Closed, Screw Terminal, Front Mount, 22.5 mm

Overview

Pilot Device, Contact Block, 1 Normally Closed, Screw Terminal, Front Mount, 22.5 mm
Also known as: P9B-01VN

Specifications

Type: NC, Pilot Device, Contact Block
Amps: 10
Size: 22.5 mm
Mounting: Front
Poles: 1
Material: Plastic
Volts AC: 600
Type: NC, Pilot Device, Contact Block
Size: 22.5 mm
Poles: 1
Volts AC: 600
Amps: 10
Mounting: Front
Material: Plastic

Customer Reviews

No reviews for this product
(0)