M18™ 3-1/4" Planer Kit

Item #: 1764084
Cat #: 2623-21
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
M18™ 3-1/4" Planer Kit, Includes: (1) M18™ 3-1/4" Planer, (1) M18™ REDLITHIUM™ XC Extended Capacity Battery, (1) M18™ & M12™ Multi-Voltage Charger, (2) Double Edge Carbide Blade, (1) Contractor's Bag, (1) Bevel/Edge Guide

Overview

M18™ 3-1/4" Planer Kit, Includes: (1) M18™ 3-1/4" Planer, (1) M18™ REDLITHIUM™ XC Extended Capacity Battery, (1) M18™ & M12™ Multi-Voltage Charger, (2) Double Edge Carbide Blade, (1) Contractor's Bag, (1) Bevel/Edge Guide
The M18™ 3-1/4 in. planer delivers unmatched depth control & powerful stock removal for quick and precise material removal on soft or hard woods. The planer’s powerful motor allows the user to remove up to 5/64 in. in a single pass for increased productivity. The depth adjustment knob’s 20 locking positions allows for multiple depth settings and precise depth control. Additionally, the depth adjustment knob does not rotate past the 0 or 5/64 setting which allows users to quickly identify at what depth they are cutting without needing to re-zero the dial. The M18™ planer also provides up to a 27/64 in. rabbet cut capacity offering users more depth of cut when making ship lap joints. A left or right chip ejection feature allows users to aim shavings away from their eyes or finished surfaces; increasing safety, productivity, and accuracy.
Also known as: 2623-21

Specifications

Type: Lithium Battery
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)