LED PL Retrofit Lamp, 4000K

Item #: 1982733
Cat #: LED-7310-40K-G3
UPC: 844006055646
Sign In or Register to view pricing and more.
Documents & Guides
LED PL Retrofit Lamp, 7 Watt, 120-277 Volt, 970 Lumens, Color Temperature: 4000K, Base: G24d/G24q

Overview

LED PL Retrofit Lamp, 7 Watt, 120-277 Volt, 970 Lumens, Color Temperature: 4000K, Base: G24d/G24q
Light Efficient Design’s PL lamps are designed to provide an energy efficient and reliable option for replacing compact fluorescent lamps.
Also known as: 844006055646, LED-7310-40K-G3

Specifications

Wattage: 7
Lumens: 970
Color Temperature: 4000 (Cool White)
Dimmable: No
Base: 2-Pin (G24d), 4-Pin (G24q)
Type: Ballast Bypass (Type B)
Wattage: 7
Color Temperature: 4000 (Cool White)
Base: 2-Pin (G24d), 4-Pin (G24q)
Lumens: 970
Dimmable: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)