50 Watt Bulb Elliptical Reflector

Item #: 203223
Cat #: 50ER30-120/130V-24/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 50W, 120-130V, Bulb: ER30, Base: Medium Screw (E26), Lumens: 430, Rated Color Temperature: 2710K, Average Life: 1,500 Hrs. Color: Frost. *Philips Part # 14355-2*

Overview

Incandescent Reflector Lamp, 50W, 120-130V, Bulb: ER30, Base: Medium Screw (E26), Lumens: 430, Rated Color Temperature: 2710K, Average Life: 1,500 Hrs. Color: Frost. *Philips Part # 14355-2*
Also known as: 50ER30-120/130V-24/1

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 430, 360
Shape: ER30 (Eliptical Reflector)
Wattage: 50
Color Temperature: 2710 (Warm White)
Volts AC Range: 130, 120, 125
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 430, 360
Wattage: 50
Volts AC Range: 130, 120, 125
Color Rendering Index (CRI): 100
Shape: ER30 (Eliptical Reflector)
Color Temperature: 2710 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)