Flap Disc, Diameter: 4-1/2", Arbor: 7/8", Grit: Z80

Item #: 2090965
Cat #: DW8252
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flap Disc, Diameter: 4-1/2", Arbor: 7/8", Grit: Z80, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction

Overview

Flap Disc, Diameter: 4-1/2", Arbor: 7/8", Grit: Z80, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction
XP Ceramic Flap Discs are designed with Premium XP Ceramic Cloth for long life and fast material removal. These flap discs are intended for surface prep grinding, along with grinding and blending welds. The ceramic flap disc allows you the ability to grind flat on materials with a finish of a fiber disc. These discs perform 50% faster than standard flap discs (50% faster vs XP) and provides 2.5X longer life than the standard flap disc.
Also known as: DW8252

Specifications

Type: Flap Disc
Material: Fiberglass, Zirconia
Diameter: 4 1/2 in
Type: Flap Disc
Diameter: 4 1/2 in
Material: Fiberglass, Zirconia

Customer Reviews

No reviews for this product
(0)