Fitting Splice Kit, 6" Height

Item #: 2239381
Cat #: 6A-FSP-GE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fitting Splice Kit, 6" Height

Overview

Fitting Splice Kit, 6" Height
The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed up to 30% faster than standard tray.
Also known as: 6A-FSP-GE

Specifications

Height: 6 in
Material: Aluminum
Height: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)