Green Rechargeable Laser Level

Item #: 2281077
Cat #: 93LCLGR
UPC: 092644930089
Sign In or Register to view pricing and more.
Documents & Guides
Rechargeable Self-Leveling Laser Level Is Easy-To-Read With High-Visibility Green Horizontal And Vertical Laser Lines And Red Plumb Spot Lasers With A 165-Foot (50.3 M) Working Range, Projects High Precision Horizontal And Vertical Lines And Plumb Up/Down Spots Independently Or Together To Address Various Alignment Tasks With Accuracy Up To 3/32-Inch At 33 Feet (10.1 M), High Capacity Rechargeable Li-Ion Battery Powers All Lasers With More Than 15 Hours Of Run Time, Integrated Magnetic 360-Degree Mounting Bracket With 1/4-Inch And 5/8-Inch Tripod Mounting Threads Facilitates Attachment To Ferromagnetic Objects, Additional Mounting Clamp Attachment For Use On Ceiling Grid Applications, Rugged Body Provides Ip54 Water And Dust Resistance For Job Site Durability, Includes Protective Hard Plastic Carrying Case, Usb-A To Usb-C Charging Cable, Mounting Clamp, And Instruction Manual, This Product Is Classified As A Class Ii Laser Product According To Iec/En 60825-1:2014, (Power <=1Mw @ 510-530 Nm)

Overview

Rechargeable Self-Leveling Laser Level Is Easy-To-Read With High-Visibility Green Horizontal And Vertical Laser Lines And Red Plumb Spot Lasers With A 165-Foot (50.3 M) Working Range, Projects High Precision Horizontal And Vertical Lines And Plumb Up/Down Spots Independently Or Together To Address Various Alignment Tasks With Accuracy Up To 3/32-Inch At 33 Feet (10.1 M), High Capacity Rechargeable Li-Ion Battery Powers All Lasers With More Than 15 Hours Of Run Time, Integrated Magnetic 360-Degree Mounting Bracket With 1/4-Inch And 5/8-Inch Tripod Mounting Threads Facilitates Attachment To Ferromagnetic Objects, Additional Mounting Clamp Attachment For Use On Ceiling Grid Applications, Rugged Body Provides Ip54 Water And Dust Resistance For Job Site Durability, Includes Protective Hard Plastic Carrying Case, Usb-A To Usb-C Charging Cable, Mounting Clamp, And Instruction Manual, This Product Is Classified As A Class Ii Laser Product According To Iec/En 60825-1:2014, (Power <=1Mw @ 510-530 Nm)
The Klein Tools Green Rechargeable Laser Level is a high-performance laser leveling and alignment tool for professionals with a rechargeable battery. This level provides a reliable pendulum self-leveling system with clear, bright green laser level lines, and red plumb up/down spots. Equipped with an integrated magnetic mount and an additional ceiling grid clamp , Klein’s cross-line laser level enables a multitude of alignment and layout applications.
Also known as: 092644930089, 93LCLGR

Specifications

Color: Green
Color: Green

Customer Reviews

No reviews for this product
(0)