This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. 0R91 PR.No. CR109228
Overview
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. 0R91 PR.No. CR109228
Also known as: 783166289228, CR104PTR20A0R91
Specifications
Mounting: | Panel |
Color: | Red |
Amps: | 10 |
Size: | 30 mm |
Family / Style: | CR104 |
Volts AC: | 600 |
Type: | Twist to Release, Pushbutton |
Mounting: | Panel |
Amps: | 10 |
Family / Style: | CR104 |
Type: | Twist to Release, Pushbutton |
Color: | Red |
Size: | 30 mm |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)