M18™ Cordless Lithium-Ion Right Angle Drill Kit

Item #: 321375
Cat #: 2615-21CT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee 2615-21CT M18 Cordless Lithium Ion Right Angle Drill (Tool Only). Voltage: 18V. No Load Speed: 0-1500. Torque: 125 in lbs. Chuck Type: 3/8" Single Sleeve Ratcheting, LED Light, Width: 3.75", Height: 11.25" Weight: 2.75 lbs., Includes: (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) M18™ Compact REDLITHIUM™ Battery (48-11-1815) & (1) Carrying Case

Overview

Milwaukee 2615-21CT M18 Cordless Lithium Ion Right Angle Drill (Tool Only). Voltage: 18V. No Load Speed: 0-1500. Torque: 125 in lbs. Chuck Type: 3/8" Single Sleeve Ratcheting, LED Light, Width: 3.75", Height: 11.25" Weight: 2.75 lbs., Includes: (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) M18™ Compact REDLITHIUM™ Battery (48-11-1815) & (1) Carrying Case
The combination of a 3.75 in. total head length and an integrated electronic clutch make the M18™ cordless lithium-ion right angle drill the most compact 18 V right angle drill driver in the industry. A 3/8 in. single sleeve keyless chuck, extended multi-position trigger and up to 125 in-lbs of torque provide versatility, ease of use and power that is unmatched.
Also known as: 2615-21CT

Specifications

Volts DC: 18
Type: Lithium Ion
Volts DC: 18
Type: Lithium Ion

Customer Reviews

No reviews for this product
(0)