![Patch Panel, Cat 6, 48 Port, 2 Unit Height, 19" Width Patch Panel, Cat 6, 48 Port, 2 Unit Height, 19" Width](https://rexel-cdn.com/products/iccicmpp04860.jpg?i=5D0FD7C8-2742-4B5E-9214-C3D582744217&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, Category 6, 48 Port, 2 Unit Height, 19 Inch Width
Overview
Patch Panel, Category 6, 48 Port, 2 Unit Height, 19 Inch Width
Also known as: ICMPP04860
Specifications
Mounting: | Rack |
Size: | 2RMU |
Color: | Black |
Number of Ports: | 48 |
Connector Type: | CAT 6 |
Mounting: | Rack |
Color: | Black |
Connector Type: | CAT 6 |
Size: | 2RMU |
Number of Ports: | 48 |
Customer Reviews
No reviews for this product
(0)