NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 6" x 6" x 6"

Item #: 39571
Cat #: ASE6X6X6NK
UPC: 783510434304
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Pull Box, Type 1, Screw Cover, Size/Dims: 6" x 6" x 6", Material/Finish: Steel/Gray, No Knockouts
Also known as: 783510434304, ASE6X6X6NK, Can, Devil's Jbox

Specifications

Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Wall
Special Program: Hoffman On Demand
Finish: Powder Coated
Knockouts: No
Depth: 6 in
Color: Gray
Material: Steel
Mounting: Wall
Finish: Powder Coated
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Special Program: Hoffman On Demand
Knockouts: No

Customer Reviews

No reviews for this product
(0)