![Type 12 SA Disc. Enc. w Handle Type 12 SA Disc. Enc. w Handle](https://rexel-cdn.com/products/image.jpg?i=35D583FC-96D1-46D6-8E46-AC2B1E7F1A75&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure with Handle, Type 12, 48.00x37.38x12.00, Steel
Overview
Disconnect Enclosure with Handle, Type 12, 48.00x37.38x12.00, Steel
nVent HOFFMAN HOFA48SA3812LPPL retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the Sequestr Enclosure. Power is passed-through to the main enclosure.
Also known as: 783510405694, A48SA3812LPPL
Specifications
Width: | 38 in |
Height: | 48 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Depth: | 12 in |
Mounting: | Wall |
Width: | 38 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Depth: | 12 in |
Height: | 48 in |
Material: | Steel |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)