20A Duplex Receptacle, Gray

Item #: 398229
Cat #: BR20GY
UPC: 032664515118
Sign In or Register to view pricing and more.
Documents & Guides
Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 20A, Flush, 125V, Back and Side, Gray, Brass, High-Impact Nylon, PVC, 5-20R, Duplex, Screw, PVC, Core Pack

Overview

Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 20A, Flush, 125V, Back and Side, Gray, Brass, High-Impact Nylon, PVC, 5-20R, Duplex, Screw, PVC, Core Pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664515118, BR20GY

Specifications

Mounting: Flush
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: PVC
Mounting: Flush
Amps: 20
Material: PVC
Color: Gray
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)