Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 18" Wide, 20' Long

Item #: 400076
Cat #: 46A09-18-240
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Series 46 Cable Tray Straight Section, Ladder Type, Aluminum, 9" Rung Spacing, 18" Wide, 20' Long, 6" Side Rail Height, 5" NEMA VE 1 Loading Depth

Overview

Series 46 Cable Tray Straight Section, Ladder Type, Aluminum, 9" Rung Spacing, 18" Wide, 20' Long, 6" Side Rail Height, 5" NEMA VE 1 Loading Depth
Simple design consisting of side rails with rungs connected . The rungs are perforated, which makes it easy to fasten cable ties or cable cleats directly onto the ladder. Suited for electrical, instrumentation and telecommunications cables.
Also known as: 46A09-18-240

Specifications

Length: 20 ft
Width: 18 in
Material: Aluminum
Length: 20 ft
Material: Aluminum
Width: 18 in

Customer Reviews

No reviews for this product
(0)