![18V Cordless Hammer Drill 18V Cordless Hammer Drill](https://rexel-cdn.com/products/image.jpg?i=1E6DAB55-2BA3-43A2-99E3-D46892E6C9E0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Hammer Drill, 18V, Cordless, RPM: 0 - 500/0 - 1700, BPM: 0 - 8500/0 - 29000, Max Power: 410 Unit Watts Out, Voltage: 18V, Chuck: 1/2" Single Sleeve, Weight: 4.9 lbs, Includes: (2) 18V Batteries, 1 Hour Charger, Kit Box & Hammer Drill
Overview
Hammer Drill, 18V, Cordless, RPM: 0 - 500/0 - 1700, BPM: 0 - 8500/0 - 29000, Max Power: 410 Unit Watts Out, Voltage: 18V, Chuck: 1/2" Single Sleeve, Weight: 4.9 lbs, Includes: (2) 18V Batteries, 1 Hour Charger, Kit Box & Hammer Drill
DEWALT® compact cordless 18 V hammer drill features dual speed range settings, delivering from 0-500 and 0-1, 700 RPM, and from 0-8,500 and 0-29,000 bpm, to deliver optimum performance. Frameless motor puts out up to 410 unit watts. At only 4.9 Lb., its design minimizes user fatigue, while allowing use on tight spaces. LED work light provides increased visibility in confined spaces and 1/2 In., single-sleeve, ratcheting chuck reduces bit slippage.
Also known as: DC725KA
Specifications
Type: | Hammer Drill, Kit, NiCd Battery, Charger |
Volts DC: | 18 |
Type: | Hammer Drill, Kit, NiCd Battery, Charger |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)