This product has been discontinued.
![Modular Line Cord, RJ11 25', Ivory Modular Line Cord, RJ11 25', Ivory](https://rexel-cdn.com/products/leviton-c2413-25i.jpg?i=7DB61325-6C5F-49DC-ACBB-FAC00E9E0FFA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Modular Line Cord with RJ11 Connectors, Flat, 24 AWG, 4-Conductor, 6-Position, Stranded Copper, Color: Ivory, Length: 25 ft.
Overview
Modular Line Cord with RJ11 Connectors, Flat, 24 AWG, 4-Conductor, 6-Position, Stranded Copper, Color: Ivory, Length: 25 ft.
25-Feet Flatwire Modular Phone Line Cord with Modular Plugs, Ivory
Also known as: C2413-25I
Specifications
Length: | 25 ft |
Gauge: | 24 |
Material: | Copper |
Color: | Ivory |
Conductors: | 4 |
Length: | 25 ft |
Material: | Copper |
Conductors: | 4 |
Gauge: | 24 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)