Enclosure, NEMA 12, Hinge Cover, 16" x 12" x 10"
Item #:
53619
Cat #:
A161210LP
UPC:
783510283506
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, Hinge Cover, NEMA 12, 16 x 12 x 10 Inch, Steel/Gray Finish
Overview
Enclosure, Hinge Cover, NEMA 12, 16 x 12 x 10 Inch, Steel/Gray Finish
For applications requiring a bright white interior to increase control visibility, the nVent HOFFMAN HOFA161210LP enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510283506, A161210LP
Specifications
Height: | 16 in |
Depth: | 10 in |
Width: | 12 in |
Color: | Gray |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Mounting: | Wall |
Height: | 16 in |
Width: | 12 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Mounting: | Wall |
Depth: | 10 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)