This product may not be available in all locations.
1
more
![Twist-To Release Operator, Modular Twist-To Release Operator, Modular](https://rexel-cdn.com/products/9paa00000090523720x540.jpg?i=2F8B6592-6066-4452-9DEE-DE7AB5551D81&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Twist-to-Relase Pushbutton Operator, Non-illuminated, 40mm Diameter, Red Plastic, Maintained Latching. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Overview
22.5 mm, Non-metallic Heavy-Duty Twist-to-Relase Pushbutton Operator, Non-illuminated, 40mm Diameter, Red Plastic, Maintained Latching. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Modular Emergency Stop - Twist release - Mushroom 40mm - Red - Non-illuminated - - No contact block
Also known as: MPET4-10R
Specifications
Color: | Red |
Family / Style: | Modular |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | Non-Illuminated, Maintained |
Diameter: | 40 mm |
Color: | Red |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Diameter: | 40 mm |
Family / Style: | Modular |
Type: | Non-Illuminated, Maintained |
Customer Reviews
No reviews for this product
(0)