Sign In or Register to view pricing and more.
Documents & Guides
125 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; Medium Base; 120 Volt; Shatterproof Coated
Overview
125 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; Medium Base; 120 Volt; Shatterproof Coated
Satco's S4750-TF 125W, R40 Incandescent lamp offers clear heat and warm white light. The dimmable lamp features a medium base and has a shatterproof coating.
Also known as: S4750-TF
Specifications
Base: | Medium Screw (E26) |
Wattage: | 125 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | R40 (Blown Reflector) |
Color Temperature: | 2700 (Warm White) |
Type: | Shatterproof |
Dimmable: | Yes |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | R40 (Blown Reflector) |
Type: | Shatterproof |
Light Technology: | Incandescent |
Wattage: | 125 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)