30 Watt T12 Rapid Start Fluorescent Bulb

Item #: 605421
Cat #: F30T12/30U/RS-30PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
**Philips No Longer Makes - Delisted - No Substitutes** Fluorescent, Rapid Start Lamp, 30W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 85, Color Temp: 3000K. Rated Average Life: 18,000 Hrs. Length: 36 in. *Philips Part # 31377-5*

Overview

**Philips No Longer Makes - Delisted - No Substitutes** Fluorescent, Rapid Start Lamp, 30W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 85, Color Temp: 3000K. Rated Average Life: 18,000 Hrs. Length: 36 in. *Philips Part # 31377-5*
Also known as: F30T12/30U/RS-30PK

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 30
Lumens: 2400
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Lumens: 2400
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Wattage: 30
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)