This product has been discontinued.
This product may not be available in all locations.
225A, 120/240V, 42 Circuit, Retrofit Interior Kit, Type CH
Item #:
609675
Cat #:
RDCH42L225I
UPC:
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcenter Kit, 42 Circuit, Copper Bus. Type CH Interior. Retro Size Group: D. ***Must add RDCHFRAME and CH8KF Cover***
Overview
225 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcenter Kit, 42 Circuit, Copper Bus. Type CH Interior. Retro Size Group: D. ***Must add RDCHFRAME and CH8KF Cover***
Also known as: RDCH42L225I
Specifications
Mounting: | Flush, Surface |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 42 |
Type: | Main Lug |
Amps: | 225 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | CH |
Phase: | 1 |
Circuits: | 42 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)