![8" Xenon, 1 Lamp, Stainless Steel 8" Xenon, 1 Lamp, Stainless Steel](https://rexel-cdn.com/products/cslncax120l8ss.jpg?i=22988ED8-1391-4838-BF5F-3E67CB8A4AB1&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
8", 1-Lamp, 120V, Stainless Steel w/ Quicklink - 8"L x 5"W x 1-1/2"H
Overview
8", 1-Lamp, 120V, Stainless Steel w/ Quicklink - 8"L x 5"W x 1-1/2"H
Low profile CounterAttack Xenon series with included warm xenon lamps provide even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or SpeedLink cables. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in five lengths and three finishes.
Also known as: NCAX-120L-8-SS
Specifications
Type: | Undercabinet Light |
Volts AC: | 120 |
Color: | Stainless |
Length: | 8 in |
Type: | Undercabinet Light |
Color: | Stainless |
Volts AC: | 120 |
Length: | 8 in |
Customer Reviews
No reviews for this product
(0)