![Decora Receptacle, 20A, 125V, White, Controlled Decora Receptacle, 20A, 125V, White, Controlled](https://rexel-cdn.com/products/keldr20c1whi.jpg?i=EB8D2EC7-AC94-458F-97EC-1140AD28873B&f=420)
Decora Receptacle, 20A, 125V, White, Controlled
Item #:
865103
Cat #:
DR20C1WHI
UPC:
783585551487
Sign In or Register to view pricing and more.
Documents & Guides
Decora Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, Permanently Marked With Universal Power Symbol and the Word "Controlled", Smooth Nylon Face, White
Overview
Decora Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, Permanently Marked With Universal Power Symbol and the Word "Controlled", Smooth Nylon Face, White
Also known as: 783585551487, DR20C1WHI
Specifications
Material: | Composite, Nylon |
Amps: | 20 |
Type: | Controlled |
Gangs: | 1 |
Color: | White |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Material: | Composite, Nylon |
Type: | Controlled |
Color: | White |
Volts AC: | 125 |
Amps: | 20 |
Gangs: | 1 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)