11 W Bulb PL Retrofit LED

Item #: 907256
Cat #: LED-7306-42A
UPC:
Sign In or Register to view pricing and more.
Non-Dimmable LED Lamp, 11.8W, 120-277V, Bulb: PL, Base: 2-Pin (G24d, replaces: 2 Pin PL: G24d-2 or 3), Lumens: 1071, CRI: 84.6, Color Temperature: 4200K, Rated Average Life: 25,000 Hrs. Replaces 26W CFL. G24d 2 Pin Magnetic: Ballast may remain in place but higher light output will be achieved with direct voltage ***Vertical Mounting***

Overview

Non-Dimmable LED Lamp, 11.8W, 120-277V, Bulb: PL, Base: 2-Pin (G24d, replaces: 2 Pin PL: G24d-2 or 3), Lumens: 1071, CRI: 84.6, Color Temperature: 4200K, Rated Average Life: 25,000 Hrs. Replaces 26W CFL. G24d 2 Pin Magnetic: Ballast may remain in place but higher light output will be achieved with direct voltage ***Vertical Mounting***
Also known as: LED-7306-42A

Specifications

Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 85
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 1071
Volts AC Range: 208, 240, 120
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Color Temperature: 4200 (Cool White)
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Volts AC Range: 208, 240, 120
Dimmable: No
Color Rendering Index (CRI): 85
Lumens: 1071
Light Technology: LED
Base: 2-Pin (G24d)

Customer Reviews

No reviews for this product
(0)