6 W Dimmable LED PAR20

Item #: 922974
Cat #: 6PAR20/F35-3000-DIM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 45608-7* 6W PAR20 saves 44 Ws of energy when compared to a 50W halogen PAR20.

Overview

Dimmable LED Lamp, 6W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 45608-7* 6W PAR20 saves 44 Ws of energy when compared to a 50W halogen PAR20.
Philips PAR20S LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 6PAR20/F35-3000-DIM

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Lumens: 470, 450
Color Rendering Index (CRI): 80
Wattage: 6
Light Technology: LED
Dimmable: Yes
Angle: 35°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 470, 450
Wattage: 6
Dimmable: Yes
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 35°

Customer Reviews

No reviews for this product
(0)