![Dimmable LED Lamp Dimmable LED Lamp](https://rexel-cdn.com/products/clla21100w27kmc3w.jpg?i=2A14C042-F01B-431D-B279-5BD046202C68&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 3/8/18W, 120V, A21, E26, Lumens: 320/820/1620, CRI: 80, Color Temperature: 2700K
Overview
Dimmable LED Lamp, 3/8/18W, 120V, A21, E26, Lumens: 320/820/1620, CRI: 80, Color Temperature: 2700K
At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved Cree LED bulbs feature high color rendering that enhances your space and makes the colors of your décor appear vibrant, richer and more natural – true colors the way they are meant to be experienced. The Cree 3-Way LED bulb delivers three distinct levels of beautiful, soft white 2700K incandescent-like light. The Cree 3-Way LED bulb looks and lights like a traditional 3-Way incandescent bulb, but uses up to 90% less energy and is designed to last 25 times longer. Delivering 320, 820, and 1,650 lumens (30W/60W/100W replacement), each step of light output is distinct and visible to the naked eye. Plus, unlike traditional incandescent 3-Ways, you can use the Cree 3-Way LED bulb in any orientation.
Also known as: A21-100W-3WY-27K-B1
Specifications
Type: | 3-Way |
Base: | Medium Screw (E26) |
Wattage: | 18, 3, 8 |
Volts AC: | 120 |
Lumens: | 820, 1620, 320 |
Shape: | A21 (Arbitrary) |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Type: | 3-Way |
Wattage: | 18, 3, 8 |
Lumens: | 820, 1620, 320 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A21 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)