Search results

280 Found
Lew

Round Floor Box With Brass Cover, 15A (TR) Duplex Receptacle

Item #: 1279270
CAT #: PBR1-SPB
UPC: 784149406076
Sign In or Register to view pricing and more.
Lew

Floor Box Assembly, Duplex Receptacle, 4" Diameter, Metallic

Item #: 70721
CAT #: 812-DFB
UPC: 784149162538
Sign In or Register to view pricing and more.
Lew

Floor Box, Round Plastic Box Kit with Cover & Receptacle

Item #: 1283152
CAT #: PBR1-SPA
UPC: 784149406069
Sign In or Register to view pricing and more.
Lew

Round Duplex Cover, Diameter 5-3/4", Aluminum

Item #: 383320
CAT #: TCP-2-LR-A
UPC: 784149400289
Sign In or Register to view pricing and more.
Lew

Recessed Floor Plate Assembly

Item #: 335434
CAT #: SWB-2
UPC: 784149212592
Sign In or Register to view pricing and more.
Lew

LEW PBR1-SPDB ROUND POLY BOX KIT

Item #: 1789620
CAT #: PBR1-SPDB
UPC: 784149406090
Sign In or Register to view pricing and more.
Lew

WOOD FLOOR BOX WITH 523-DP-NS COVER

Item #: 120548
CAT #: 812-DFB-NS
UPC: 784149002384
Sign In or Register to view pricing and more.
Lew

LEW LRA-U PVC ADAPTER RING

Item #: 1235119
CAT #: LRA-U
UPC: 784149610046
Sign In or Register to view pricing and more.
Lew

Round PVC Box

Item #: 995037
CAT #: FBKIT
UPC: 784149601037
Sign In or Register to view pricing and more.
Lew

LEW PUFP-CT-SS-PB STAINLESS POP UP

Item #: 1900613
CAT #: PUFP-CT-SS-PB
UPC: 784149408353
Sign In or Register to view pricing and more.
Lew

Floor Plate Assembly, Receptacle Box, Aluminum

Item #: 526626
CAT #: SWB-2-A
UPC: 784149400227
Sign In or Register to view pricing and more.
Lew

BRS, SCREW PLUG RECESSD FLOOR PLATE ASSY

Item #: 200358
CAT #: RRP-2
UPC: 784149212578
Sign In or Register to view pricing and more.
Lew

LEW 812-DFB-DB WOOD FLOOR BOX WITH

Item #: 1453570
CAT #: 812-DFB-DB
UPC: 784149405178
Sign In or Register to view pricing and more.
Lew

BRASS CARPET FLANGE FOR 4" COVERS

Item #: 92689
CAT #: SCF-1
UPC: 784149193402
Sign In or Register to view pricing and more.
Lew

LEW PBR1-FPA ROUND POLY BOX KIT

Item #: 1280451
CAT #: PBR1-FPA
UPC: 784149406045
Sign In or Register to view pricing and more.
Lew

OFF WHITE POP UP COUNTERTOP BOX WITH GFI RECEPTAC

Item #: 1062588
CAT #: PUFP-CT-OW
UPC: 784149610060
Sign In or Register to view pricing and more.
Lew

Round Floor Box With Brass Cover, 15A (TR) Duplex Receptacle

Round Floor Box With Brass Cover, 5-1/16 Inch Deep, 3-1/4 Inch Diameter, Includes 15 Amp (TR) Duplex Receptacle, Non-Metallic, Black
Item #: 1279270
CAT #: PBR1-SPB
UPC: 784149406076
Sign In or Register to view pricing and more.
Lew

Floor Box Assembly, Duplex Receptacle, 4" Diameter, Metallic

4" Round, Floor Box Assembly, Metallic, Cover Type: Screw Plugs. Device Type: Duplex Receptacle. Color: Brass. Cubic Inches: 14.5". Conduit Openings: Sides (2) 3/4", (2) 1/2", Bottom (2) 1/2". Includes: 15 Amp Receptacle. For use in Concrete and Wood Applications.
Item #: 70721
CAT #: 812-DFB
UPC: 784149162538
Sign In or Register to view pricing and more.
Lew

Floor Box, Round Plastic Box Kit with Cover & Receptacle

Floor Box, Round Plastic Box Kit with PBR-SPA Aluminum Cover & 15 Amp (TR) Receptacle, Install in Finished Floors Only
Item #: 1283152
CAT #: PBR1-SPA
UPC: 784149406069
Sign In or Register to view pricing and more.
Lew

Round Duplex Cover, Diameter 5-3/4", Aluminum

Round Cover, 5-3/4 Inch Diameter, Two Door/Dual Service Cover, Duplex Receptacle, Aluminum
Item #: 383320
CAT #: TCP-2-LR-A
UPC: 784149400289
Sign In or Register to view pricing and more.
Lew

Recessed Floor Plate Assembly

Recessed Floor Plate Assembly, 2 outlets, Box-Steel, Gasket-Neoprene, Aluminum, Nickel Silver material, 5 x 2-7/8 x 4 in. Size, Gray/Gold, Water Tight Assembly construction, Bottom, Side cable entry, Floor Mount, 18 cu.in cubic capacity, 1/2 in. knockouts, including 15 AMP (TR) Receptacle
Item #: 335434
CAT #: SWB-2
UPC: 784149212592
Sign In or Register to view pricing and more.
Lew

LEW PBR1-SPDB ROUND POLY BOX KIT

LEW PBR1-SPDB
Item #: 1789620
CAT #: PBR1-SPDB
UPC: 784149406090
Sign In or Register to view pricing and more.
Lew

WOOD FLOOR BOX WITH 523-DP-NS COVER

Floor Box, 2 outlets, Nickel Silver material, 4 Dia. x 3-1/8 in. Size, Green/Silver, Bottom, Side cable entry, Floor Mount, 14.5 cu.in cubic capacity, 3/4 & 1/2 (2 Side), 1/2 (2 Bottom) in. conduit hole, including 15 AMP (TR) Duplex Receptacle
Item #: 120548
CAT #: 812-DFB-NS
UPC: 784149002384
Sign In or Register to view pricing and more.
Lew

LEW LRA-U PVC ADAPTER RING

LEW LRA-U PVC ADAPTER RING
Item #: 1235119
CAT #: LRA-U
UPC: 784149610046
Sign In or Register to view pricing and more.
Lew

Round PVC Box

Round PVC box, Hubs (2) 3/4", Hubs (2) 1", Reducers (2) 3/4", Reducers (4) 1/2", Pre-formed Partitioning Slot (slide not included), Includes: Adapter Ring.
Item #: 995037
CAT #: FBKIT
UPC: 784149601037
Sign In or Register to view pricing and more.
Lew

LEW PUFP-CT-SS-PB STAINLESS POP UP

LEW PUFP-CT-SS-PB
Item #: 1900613
CAT #: PUFP-CT-SS-PB
UPC: 784149408353
Sign In or Register to view pricing and more.
Lew

Floor Plate Assembly, Receptacle Box, Aluminum

Floor Plate Assembly, Recessed, Duplex Receptacle with Box, Box Dimensions - Width: 2-7/8", Length: 5", Height: 4", Aluminum
Item #: 526626
CAT #: SWB-2-A
UPC: 784149400227
Sign In or Register to view pricing and more.
Lew

BRS, SCREW PLUG RECESSD FLOOR PLATE ASSY

Recessed, 2 outlets, Brass material, 4.5 x 2.75 x 1.5 in. Size, Gray/Gold, Bottom cable entry, Floor Mount, including 15 AMP (TR) Receptacle, Neoprene Gasket
Item #: 200358
CAT #: RRP-2
UPC: 784149212578
Sign In or Register to view pricing and more.
Lew

LEW 812-DFB-DB WOOD FLOOR BOX WITH

LEW 812-DFB-DB
Item #: 1453570
CAT #: 812-DFB-DB
UPC: 784149405178
Sign In or Register to view pricing and more.
Lew

BRASS CARPET FLANGE FOR 4" COVERS

Round Box Flange, Brass material, 5-1/4 Dia. in. Size
Item #: 92689
CAT #: SCF-1
UPC: 784149193402
Sign In or Register to view pricing and more.
Lew

LEW PBR1-FPA ROUND POLY BOX KIT

LEW PBR1-FPA ROUND POLY BOX K
Item #: 1280451
CAT #: PBR1-FPA
UPC: 784149406045
Sign In or Register to view pricing and more.
Lew

OFF WHITE POP UP COUNTERTOP BOX WITH GFI RECEPTAC

LEW PUFP-CT-OW
Item #: 1062588
CAT #: PUFP-CT-OW
UPC: 784149610060
Sign In or Register to view pricing and more.
Page 1 of 18
280 Items found