Search results

589 Found
Light Efficient Design

LED Lamp, Post Top, Selectable Wattage/CCT, 120-277V

Item #: 1794912
CAT #: LED-8024M345-G7-FW
UPC: 844006060725
Sign In or Register to view pricing and more.
Light Efficient Design

LED Lamp, Post Top, Selectable Wattage/CCT, 120-277V

Item #: 1795356
CAT #: LED-8027M345-G7-FW
UPC: 844006060756
Sign In or Register to view pricing and more.
Light Efficient Design

LED Post Top Retrofit, Selectable Wattage/CCT, 120-277V

Item #: 1864790
CAT #: LED-8029E345-A-FW
UPC: 844006060671
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color

Item #: 1703607
CAT #: LED-8038E345-A
UPC: 844006059392
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color

Item #: 1977134
CAT #: LED-8039E345D-A
UPC: 844006077259
Sign In or Register to view pricing and more.
Light Efficient Design

LED Lamp, Post Top, Selectable Wattage/CCT, 120-277V

Item #: 1794911
CAT #: LED-8024E345-G7-FW
UPC: 844006060718
Sign In or Register to view pricing and more.
Light Efficient Design

SuperFlex Bollard LED

Item #: 1864791
CAT #: LED-8029M345-A-FW
UPC: 844006060688
Sign In or Register to view pricing and more.
Light Efficient Design

LED, Retrofit, 24W, 5700K, 3425 Lumen, Mogul Base, 120-277V

Item #: 1240120
CAT #: LED-8929M57-HAZ
UPC: 844006083298
Sign In or Register to view pricing and more.
Light Efficient Design

110W LED Retrofit Lamp

Item #: 1895747
CAT #: LED-8090M345D-G4
UPC: 844006074524
Sign In or Register to view pricing and more.
Light Efficient Design

100W LED Work Light w/35' Cord

Item #: 1240106
CAT #: LED-9010-50K
UPC: 844006091040
Sign In or Register to view pricing and more.
Light Efficient Design

11W LED 4-Pin PL Lamp, 4000K

Item #: 1632347
CAT #: LED-7324-40K-G3
UPC: 844006024789
Sign In or Register to view pricing and more.
Light Efficient Design

LED Retrofit Lamp, 10W, 4-pin

Item #: 1699366
CAT #: LED-7320-40K-G3
UPC: 844006024734
Sign In or Register to view pricing and more.
Light Efficient Design

24W HAZARDOUS FIXTURE RETROFIT, E26, 5700K

Item #: 1240121
CAT #: LED-8929E57-HAZ
UPC: 844006083250
Sign In or Register to view pricing and more.
Light Efficient Design

110W LED Retrofit Lamp

Item #: 2180415
CAT #: LED-8090M345D-G4-HV
UPC: 844006074760
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color

Item #: 1703609
CAT #: LED-8039M345-A
UPC: 844006059439
Sign In or Register to view pricing and more.
Light Efficient Design

LED Work Light, 100 Watt, 12000 Lumen, 5000K, 120V

Item #: 1771005
CAT #: LED-9009-100-5C
UPC: 844006033491
Sign In or Register to view pricing and more.
Light Efficient Design

LED Lamp, Post Top, Selectable Wattage/CCT, 120-277V

LED Lamp, Post Top, Selectable Wattage: 35/45/60, Selectable Color Temperature: 3000K/4000K/5000K, Lumens: 5140-8870, 360-¦ OMNI Directional Design, 120-277 Volt, Mogul Screw Base (EX39), 80 CRI, Replaces 175W-250W-320W HID
Item #: 1794912
CAT #: LED-8024M345-G7-FW
UPC: 844006060725
Sign In or Register to view pricing and more.
Light Efficient Design

LED Lamp, Post Top, Selectable Wattage/CCT, 120-277V

LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 80W-100W-110W, Color Temperature; 3000K/4000K/5000K, Lumens; 11370-15730, Bulb; Post Top/Site Lighting, 360-¦ OMNI Directional Design, Voltage; 120-277V, Base; Mogul Screw (EX39, CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 320W-400W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Item #: 1795356
CAT #: LED-8027M345-G7-FW
UPC: 844006060756
Sign In or Register to view pricing and more.
Light Efficient Design

LED Post Top Retrofit, Selectable Wattage/CCT, 120-277V

LED Post Top Retrofit, Selectable Wattage: 12/18/24, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, E26 Medium Base, Replaces up to 150 Watt HID
Item #: 1864790
CAT #: LED-8029E345-A-FW
UPC: 844006060671
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color

LED Bollard Retrofit: 14W, 120-277V, Flex Color: Default setting is 4000K (1950lm) but can be changed to 3000K (1850lm) or 5000K (1990lm) with a flip of a switch. Up to 70W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Item #: 1703607
CAT #: LED-8038E345-A
UPC: 844006059392
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color

LED Bollard Retrofit: Ballast Bypass - UL Type B with FlexColor; 18W, 120-277V. Default setting is 4000K (2560lm), but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Dim to 50% by selecting “LO” on the switch located on the side of the lamp only. Up to 100W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance.
Item #: 1977134
CAT #: LED-8039E345D-A
UPC: 844006077259
Sign In or Register to view pricing and more.
Light Efficient Design

LED Lamp, Post Top, Selectable Wattage/CCT, 120-277V

LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 35W-45W-60W, Color Temperature; 3000K/4000K/5000K, Lumens; 5140-8870, Bulb; Post Top/Site Lighting, 360° OMNI Directional Design, Voltage; 120-277V, Base; Medium Screw (E26), CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 175W-250W-320W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Item #: 1794911
CAT #: LED-8024E345-G7-FW
UPC: 844006060718
Sign In or Register to view pricing and more.
Light Efficient Design

SuperFlex Bollard LED

LED Bollard Retrofit w/ SuperFlex: Switch between Wattages & Color Temps: 12W, 18W & 24W (1550-3360 Lumen) replacing up to 150W HID. Change color temperatures with a flip of a switch (3000K, 4000K, 5000K), 120-277V, EX39 (Mogul Screw Exclusionary Base). Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Item #: 1864791
CAT #: LED-8029M345-A-FW
UPC: 844006060688
Sign In or Register to view pricing and more.
Light Efficient Design

LED, Retrofit, 24W, 5700K, 3425 Lumen, Mogul Base, 120-277V

Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 24, Lumens: 3425, Voltage: 120-277V; Base: EX39 Mogul Screw, Color Temperature: 5700K. Replaces 150W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire & Eaton Crouse Hinds Champ® series & Appleton Mercmaster III & Appleton Mercmaster II fixtures.
Item #: 1240120
CAT #: LED-8929M57-HAZ
UPC: 844006083298
Sign In or Register to view pricing and more.
Light Efficient Design

110W LED Retrofit Lamp

LED, Type-B, Ballast Bypass, Shoe Box & Wall Pack Retrofit w/FlexColor: 110 Watt, 14500/15400/15700 Lumen (Depending on Color option), Selectable Color Temp: 3000K/4000K/5000K, 80+ CRI, 120-277 Volt, EX39 Mogul Base, Replaces up to 400 Watt HID. Light panel can rotate once the base is tightened to direct light out of the fixture. Enclosed fixture safe and approved for damp locations. DLC Code: PTGQIRSF
Item #: 1895747
CAT #: LED-8090M345D-G4
UPC: 844006074524
Sign In or Register to view pricing and more.
Light Efficient Design

100W LED Work Light w/35' Cord

LED Work Light, Wattage: 100W, Voltage: 120V, 11,000 Lumens, CRI: >80, Weight: 4.2 Lbs., 35 Ft. Power Cord w/Standard 3-Prong Plug, Safety Cage, Up To 6 Of The LED-9010 Fixtures Can Be Daisy Chained To Cover Large Areas, Includes Remote Control, IP 64 Rated - Suitable For Damp Locations, Replaces Up To 400W HID
Item #: 1240106
CAT #: LED-9010-50K
UPC: 844006091040
Sign In or Register to view pricing and more.
Light Efficient Design

11W LED 4-Pin PL Lamp, 4000K

LED PL Lamp, 4-Pin, 11 Watt, 120-277V, Color Temperature: 4000K, Base: G24q/GX24q, Horizontal Mount
Item #: 1632347
CAT #: LED-7324-40K-G3
UPC: 844006024789
Sign In or Register to view pricing and more.
Light Efficient Design

LED Retrofit Lamp, 10W, 4-pin

LED Retrofit Lamp, Wattage: 10W, Base: 4-Pin (G24q/GX24q), Lumens: 1632, Color Temperature: 4000K, CRI: >80, Rated Average Life: 50,000 Hrs. Type A/B Universal Driver - Works on Electronic Ballast or 120-277V Line Voltage. Replaces CFL up to 42W
Item #: 1699366
CAT #: LED-7320-40K-G3
UPC: 844006024734
Sign In or Register to view pricing and more.
Light Efficient Design

24W HAZARDOUS FIXTURE RETROFIT, E26, 5700K

Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 24, Lumens: 3425, Voltage: 120-277V; Base: E26-Medium Screw, Color Temperature: 5700K. Replaces 150W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire, Eaton Crouse Hinds Champ® series, Appleton Mercmaster III & Appleton Mercmaster II fixtures.
Item #: 1240121
CAT #: LED-8929E57-HAZ
UPC: 844006083250
Sign In or Register to view pricing and more.
Light Efficient Design

110W LED Retrofit Lamp

LED, Type-B, Ballast Bypass, Shoe Box & Wall Pack Retrofit w/FlexColor: 110 Watt, 14500/15400/15700 Lumen (Depending on Color option), Selectable Color Temp: 3000K/4000K/5000K, 80+ CRI, 277-480 Volt (can be used on 347V), EX39 Mogul Base, Replaces up to 400 Watt HID. Light panel can rotate once the base is tightened to direct light out of the fixture. Enclosed fixture safe and approved for damp locations. DLC Code: PLQZ2S2U
Item #: 2180415
CAT #: LED-8090M345D-G4-HV
UPC: 844006074760
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color

LED Bollard Retrofit: 18W, 120-277V, Flex Color: Default setting is 4000K (2560lm) but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Up to 100W HID Equivalent. EX39 (Mogul Screw Exclusionary Base). Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Item #: 1703609
CAT #: LED-8039M345-A
UPC: 844006059439
Sign In or Register to view pricing and more.
Light Efficient Design

LED Work Light, 100 Watt, 12000 Lumen, 5000K, 120V

LED Temporary Work Site Light, 100 Watt, 12000 Lumen, 5000K, 120 Volt, Clear Lens
Item #: 1771005
CAT #: LED-9009-100-5C
UPC: 844006033491
Sign In or Register to view pricing and more.
Page 1 of 37
589 Items found