Search results

1,167 Found
Meltric

Nylon Handle, DS20/DSN30 Series, 0.200" - 0.820" Cable Range

Item #: 1248639
CAT #: 512P0D21
UPC: 784474676397
Sign In or Register to view pricing and more.
Meltric

20 Amp, 480 Volt Plug, DSN20 Series

Item #: 39768
CAT #: 63-18043
UPC: 784474544498
Sign In or Register to view pricing and more.
Meltric

Handle, Blue Nylon - Bagged

Item #: 1213566
CAT #: 513P0D30
UPC: 784474544368
Sign In or Register to view pricing and more.
Meltric

Nylon Handle, DSN20 Series

Item #: 1255011
CAT #: 511P0D18
UPC: 784474558099
Sign In or Register to view pricing and more.
Meltric

20 Amp, 480 Volt Receptacle, DSN20 Series

Item #: 62008
CAT #: 63-14043
UPC: 784474544610
Sign In or Register to view pricing and more.
Meltric

Pin & Sleeve Plug, 30A, 480V, DSN30 Series

Item #: 39674
CAT #: 63-38043
UPC: 784474544191
Sign In or Register to view pricing and more.
Meltric

Pin & Sleeve Plug, 60A, 3PH 480V, DSN60 Series

Item #: 39807
CAT #: 63-68043
UPC: 784474545426
Sign In or Register to view pricing and more.
Meltric

Pin & Sleeve Receptacle, 30A, 480V, DSN30 Series

Item #: 62419
CAT #: 63-34043
UPC: 784474544207
Sign In or Register to view pricing and more.
Meltric

60 Amp, 480 Volt Receptacle, DSN60 Series

Item #: 61989
CAT #: 63-64043
UPC: 784474545433
Sign In or Register to view pricing and more.
Meltric

Pin & Sleeve Male Inlet, 60A, 480V, 3-Pole plus Ground

Item #: 39941
CAT #: 33-68043
UPC: 784474006316
Sign In or Register to view pricing and more.
Meltric

Inlet with 2 Pilots

Item #: 39653
CAT #: 63-38043-972
UPC: 784474546089
Sign In or Register to view pricing and more.
Meltric

Nylon Angle Adapter, 30 Degree, Blue

Item #: 1265983
CAT #: 512M3
UPC: 784474011815
Sign In or Register to view pricing and more.
Meltric

Switch Rated Inlet, 30A, 3P, 480V

Item #: 39854
CAT #: 33-38043
UPC: 784474010832
Sign In or Register to view pricing and more.
Meltric

30° Angle Nylon Adapter

Item #: 1265981
CAT #: 511M3
UPC: 784474661454
Sign In or Register to view pricing and more.
Meltric

30a Nylon Angle Adapter Bagged

Item #: 1242354
CAT #: 513M3
UPC: 784474009997
Sign In or Register to view pricing and more.
Meltric

20 Amp, 250 Volt Inlet, DSN20 Series

Item #: 117008
CAT #: 63-18073
UPC: 784474544290
Sign In or Register to view pricing and more.
Meltric

Nylon Handle, DS20/DSN30 Series, 0.200" - 0.820" Cable Range

Nylon Handle Used With All 30 Amp DSN30-Size 2 Series Receptacles Or Plugs & All 20 Amp DS20-Size 2 Series Receptacles Or Plugs, NEMA 4X, For Use With 0.200 - 0.820-Inch Cable Range
Item #: 1248639
CAT #: 512P0D21
UPC: 784474676397
Sign In or Register to view pricing and more.
Meltric

20 Amp, 480 Volt Plug, DSN20 Series

20 Amp, 480 Volt 3-Phase, 5 Hp, Pin & Sleeve Plug, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).
Item #: 39768
CAT #: 63-18043
UPC: 784474544498
Sign In or Register to view pricing and more.
Meltric

Handle, Blue Nylon - Bagged

Handle; Z; Material: Nylon; Cable Range: 0.390 - 1.180 In, DSN60 Series
Item #: 1213566
CAT #: 513P0D30
UPC: 784474544368
Sign In or Register to view pricing and more.
Meltric

Nylon Handle, DSN20 Series

Nylon Handle used with all 20 Amp DSN20 Series Receptacles or Plugs, NEMA 4X, for use with 0.31 - 0.59 Cable Range.
Item #: 1255011
CAT #: 511P0D18
UPC: 784474558099
Sign In or Register to view pricing and more.
Meltric

20 Amp, 480 Volt Receptacle, DSN20 Series

20 Amp, 480 Volt 3-Phase, 5 HP, Pin & Sleeve Receptacle, Industrial Grade, DSN20 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only)
Item #: 62008
CAT #: 63-14043
UPC: 784474544610
Sign In or Register to view pricing and more.
Meltric

Pin & Sleeve Plug, 30A, 480V, DSN30 Series

30 Amp, 480 Volt 3-Phase, 10 Hp, Pin & Sleeve Plug, Industrial Grade, DSN30 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).
Item #: 39674
CAT #: 63-38043
UPC: 784474544191
Sign In or Register to view pricing and more.
Meltric

Pin & Sleeve Plug, 60A, 3PH 480V, DSN60 Series

60 Amp, 480 Volt 3-Phase, 20 Hp, Pin & Sleeve Plug, Industrial Grade, DSN60 Series, NEMA 4X, IP66 + 67, Switch Rated (AC Only)
Item #: 39807
CAT #: 63-68043
UPC: 784474545426
Sign In or Register to view pricing and more.
Meltric

Pin & Sleeve Receptacle, 30A, 480V, DSN30 Series

30 Amp, 480 Volt 3-Phase, 10 Hp, Pin & Sleeve Receptacle, Industrial Grade, DSN30 Series, NEMA 4X, IP66 + 67, Switch Rated (AC Only)
Item #: 62419
CAT #: 63-34043
UPC: 784474544207
Sign In or Register to view pricing and more.
Meltric

60 Amp, 480 Volt Receptacle, DSN60 Series

60 Amp, 480 Volt 3-Phase, 20 Hp, Pin & Sleeve Receptacle, Industrial Grade, DSN60 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only)
Item #: 61989
CAT #: 63-64043
UPC: 784474545433
Sign In or Register to view pricing and more.
Meltric

Pin & Sleeve Male Inlet, 60A, 480V, 3-Pole plus Ground

Pin & Sleeve Male Inlet, 60A, 480V, 3-Pole plus Ground
Item #: 39941
CAT #: 33-68043
UPC: 784474006316
Sign In or Register to view pricing and more.
Meltric

Inlet with 2 Pilots

Inlet, Enclosure NEMA 4x, IP66/IP67, Wiring Capacity 14 To 8 AWG, Horsepower Rating 10 HP at 480V, 3 Phase, Polarity 3 Pole, Ground, (2) Auxiliary/Pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, CSA, Nom, IEC, CE, NFPA 70e, Size: 2.64 Dia X 1.
Item #: 39653
CAT #: 63-38043-972
UPC: 784474546089
Sign In or Register to view pricing and more.
Meltric

Nylon Angle Adapter, 30 Degree, Blue

Nylon Angle Adapter, 30 Degree, Blue
Item #: 1265983
CAT #: 512M3
UPC: 784474011815
Sign In or Register to view pricing and more.
Meltric

Switch Rated Inlet, 30A, 3P, 480V

Switch Rated Inlet, 30 Amp, 3 Pole, 480 VAC, 3 Phase, NEMA 3R, Blue
Item #: 39854
CAT #: 33-38043
UPC: 784474010832
Sign In or Register to view pricing and more.
Meltric

30° Angle Nylon Adapter

30° Angle Nylon Adapter. Used with all DSN20 Series Receptacles & Plugs for attachment to Meltric MB Series Boxes.
Item #: 1265981
CAT #: 511M3
UPC: 784474661454
Sign In or Register to view pricing and more.
Meltric

30a Nylon Angle Adapter Bagged

Meltric; Angle; 30 Deg; Material: Nylon
Item #: 1242354
CAT #: 513M3
UPC: 784474009997
Sign In or Register to view pricing and more.
Meltric

20 Amp, 250 Volt Inlet, DSN20 Series

Meltric; Inlet; Decontactor; Dsn20, Switch Rated; Number Of Poles: 3; Wire Size:min 14 Awg, Max 12 Awg; Amperage Rating: 20 Amp; Voltage Rating: 250 Vac; Material: Polyster; Color: Blue; NEMA Rating: 4x; Environmental Conditions: Ip66 + Ip67; Size: 2.240
Item #: 117008
CAT #: 63-18073
UPC: 784474544290
Sign In or Register to view pricing and more.
Page 1 of 73
1,167 Items found