Search results

126 Found
PPC Insulators

Pipe Mounting Wireholder, Pipe Size: 1-1/4"-2-1/2", Univ Reinforced

Item #: 31845
CAT #: 6912
UPC:
Sign In or Register to view pricing and more.
PPC Insulators

Porcelain Type Wireholder, Type: Cad. Plated, Screw L: 2-1/4"

Item #: 85535
CAT #: 1929
UPC: 66311230002
Sign In or Register to view pricing and more.
PPC Insulators

Wedge Grip Clamps, Bail Type: Solid, Conductor Size: Min: 6, Max: 2

Item #: 31721
CAT #: 1061
UPC: 66311243002
Sign In or Register to view pricing and more.
PPC Insulators

Spoll And Guy Strain Insulators

Item #: 81336
CAT #: 5101
UPC: 66311234004
Sign In or Register to view pricing and more.
PPC Insulators

Square Washer, 5/8", Hot Dipped Galvanized

Item #: 79325
CAT #: 6330
UPC: 66311287346
Sign In or Register to view pricing and more.
PPC Insulators

Pipe Mounting Wireholder, Pipe Size: 2-1/2"

Item #: 377158
CAT #: 6516
UPC:
Sign In or Register to view pricing and more.
PPC Insulators

2-1/8X2-1/4 SPOOL INSLT

Item #: 2300754
CAT #: 5112
UPC: 663112340145
Sign In or Register to view pricing and more.
PPC Insulators

1IN-H STRAIN INSULATOR

Item #: 773366
CAT #: 708
UPC: 663112230088
Sign In or Register to view pricing and more.
PPC Insulators

Wireholder, Screw Type, Eye Bolt, Length 3-3/32", Porcelain

Item #: 205709
CAT #: 1988
UPC: 663112300330
Sign In or Register to view pricing and more.
PPC Insulators

Wedge Grip Clamps, Bail Type: Flexible, Conductor Size: Min: 6, Max: 2

Item #: 31768
CAT #: 1061-F
UPC: 66311243012
Sign In or Register to view pricing and more.
PPC Insulators

Pintype Insulator

Item #: 426330
CAT #: 366S
UPC:
Sign In or Register to view pricing and more.
PPC Insulators

Machine Bolt with Nut, 5/8" x 14", Hot Dip Galvanized

Item #: 337327
CAT #: 6114
UPC:
Sign In or Register to view pricing and more.
PPC Insulators

Wedge Grip Clamps, Bail Type: Solid, Conductor Size: Min: 2/0, Max: 4/0

Item #: 31692
CAT #: 1063
UPC: 66311243004
Sign In or Register to view pricing and more.
PPC Insulators

Eye Bolt with Nut, 5/8" x 12"

Item #: 102656
CAT #: 6282
UPC: 66311287164
Sign In or Register to view pricing and more.
PPC Insulators

Strand Eye Bolt with Nut, 5/8" x 12", Hot Dip Galvanized

Item #: 528085
CAT #: 6372
UPC: 00516787152
Sign In or Register to view pricing and more.
PPC Insulators

Eye Nut, 5/8", Hot Dipped Galvanized

Item #: 267679
CAT #: 1075
UPC:
Sign In or Register to view pricing and more.
PPC Insulators

Pipe Mounting Wireholder, Pipe Size: 1-1/4"-2-1/2", Univ Reinforced

Pipe Mounting Wireholder, Pipe Size: 1-1/4"-2-1/2", Universal Reinforced
Item #: 31845
CAT #: 6912
UPC:
Sign In or Register to view pricing and more.
PPC Insulators

Porcelain Type Wireholder, Type: Cad. Plated, Screw L: 2-1/4"

Porcelain Type Wireholder, Screw Type: Cad. Plated, Screw Length: 2-1/4"
Item #: 85535
CAT #: 1929
UPC: 66311230002
Sign In or Register to view pricing and more.
PPC Insulators

Wedge Grip Clamps, Bail Type: Solid, Conductor Size: Min: 6, Max: 2

Wedge Grip Clamps, Bail Type: Solid, Conductor Size: Min: 6, Max: 2
Item #: 31721
CAT #: 1061
UPC: 66311243002
Sign In or Register to view pricing and more.
PPC Insulators

Spoll And Guy Strain Insulators

Spoll And Guy Strain Insulators, Ansi 53-2, Ultimate Strength: 3000Lbs low Frequency Flashover Kv: Dry: 25, Wet Vertical: 12, Wet Horizontal: 15
Item #: 81336
CAT #: 5101
UPC: 66311234004
Sign In or Register to view pricing and more.
PPC Insulators

Square Washer, 5/8", Hot Dipped Galvanized

Square Flat Washer. Size: 5/8" Sq. 2-1/4"x2-1/4"x3/16". Hot Dipped Galvanized. Package Quantity: 50.
Item #: 79325
CAT #: 6330
UPC: 66311287346
Sign In or Register to view pricing and more.
PPC Insulators

Pipe Mounting Wireholder, Pipe Size: 2-1/2"

Pipe Mounting Wireholder, Pipe Size: 2-1/2"
Item #: 377158
CAT #: 6516
UPC:
Sign In or Register to view pricing and more.
PPC Insulators

2-1/8X2-1/4 SPOOL INSLT

2-1/8X2-1/4 SPOOL INSLT
Item #: 2300754
CAT #: 5112
UPC: 663112340145
Sign In or Register to view pricing and more.
PPC Insulators

1IN-H STRAIN INSULATOR

1IN-H STRAIN INSULATOR
Item #: 773366
CAT #: 708
UPC: 663112230088
Sign In or Register to view pricing and more.
PPC Insulators

Wireholder, Screw Type, Eye Bolt, Length 3-3/32", Porcelain

Wireholder, Screw Type, Eye Bolt, Length 3-3/32 Inch, Screw Length: 7/8 Inch x 1 Inch, Porcelain
Item #: 205709
CAT #: 1988
UPC: 663112300330
Sign In or Register to view pricing and more.
PPC Insulators

Wedge Grip Clamps, Bail Type: Flexible, Conductor Size: Min: 6, Max: 2

Wedge Grip Clamps, Bail Type: Flexible, Conductor Size: Min: 6, Max: 2
Item #: 31768
CAT #: 1061-F
UPC: 66311243012
Sign In or Register to view pricing and more.
PPC Insulators

Pintype Insulator

Pintype Insulator. Minimum Pin Height: 5". Leakage Distance: 9". Dry Arcing Distance: 5". Typical Application: 13.2 kV. Flashover Voltage: 65 kV Dry, 35 kV Wet. Puncture Voltage: 95 kV. Impulse Flashover: 105 kV Positive, 130 kV Negative. Vantilever Strength: 3000 lbs.
Item #: 426330
CAT #: 366S
UPC:
Sign In or Register to view pricing and more.
PPC Insulators

Machine Bolt with Nut, 5/8" x 14", Hot Dip Galvanized

Machine Bolt. Eye Will Accommodate 1/2” Maximum Diameter Strand. 1 Square Nut Hot dipped Galvanized. Size: 5/8" x 14". Thread Length: 6".
Item #: 337327
CAT #: 6114
UPC:
Category: Machine Bolts
Sign In or Register to view pricing and more.
PPC Insulators

Wedge Grip Clamps, Bail Type: Solid, Conductor Size: Min: 2/0, Max: 4/0

Wedge Grip Clamps, Bail Type: Solid, Conductor Size: Min: 2/0, Max: 4/0
Item #: 31692
CAT #: 1063
UPC: 66311243004
Sign In or Register to view pricing and more.
PPC Insulators

Eye Bolt with Nut, 5/8" x 12"

Oval Eye Bolt. Size: 5/8"x12". Thread Length: 6". Galvanized. Package Quantity: 10.
Item #: 102656
CAT #: 6282
UPC: 66311287164
Sign In or Register to view pricing and more.
PPC Insulators

Strand Eye Bolt with Nut, 5/8" x 12", Hot Dip Galvanized

Strand Eye Bolt with Nut, 5/8" x 12", Hot Dip Galvanized
Item #: 528085
CAT #: 6372
UPC: 00516787152
Sign In or Register to view pricing and more.
PPC Insulators

Eye Nut, 5/8", Hot Dipped Galvanized

Eye Nut, 5/8", Hot Dipped Galvanized
Item #: 267679
CAT #: 1075
UPC:
Category: Eye Nuts
Sign In or Register to view pricing and more.
Page 1 of 8
126 Items found