Search results

7,336 Found
Progress Lighting

LED Flush Mount, 11.5 Watt, 782 Lumen, 3000K, 120V, 5.5" Dia

Item #: 1411201
CAT #: P810027-028-30
UPC: 785247228010
Sign In or Register to view pricing and more.
Progress Lighting

1-Lt. Medium Wall Lantern (8")

Item #: 784976
CAT #: P6053-20
UPC: 785247187157
Sign In or Register to view pricing and more.
Progress Lighting

Wall Lantern, Outdoor, 1-Light, 60W, Textured Black

Item #: 121028
CAT #: P5862-31
UPC: 785247134625
Sign In or Register to view pricing and more.
Progress Lighting

4 Light Glass Bath Vanity Light, Brushed Nickel

Item #: 350970
CAT #: P2011-09
UPC: 785247166381
Sign In or Register to view pricing and more.
Progress Lighting

Bath Light, 2-Light, 100W, Brushed Nickel

Item #: 369743
CAT #: P2707-09
UPC: 785247166572
Sign In or Register to view pricing and more.
Progress Lighting

2 Light Etched Glass Traditional Bath Vanity Light, Brushed Nickel

Item #: 361824
CAT #: P2009-09
UPC: 785247166367
Sign In or Register to view pricing and more.
Progress Lighting

Bath Light, 3-Light, 100W, Brushed Nickel

Item #: 363388
CAT #: P2708-09
UPC: 785247166596
Sign In or Register to view pricing and more.
Progress Lighting

Bath/Vanity Fixture, 3-Light, 100 Watt, Brushed Nickel

Item #: 413042
CAT #: P2010-09
UPC: 785247166374
Sign In or Register to view pricing and more.
Progress Lighting

1-Light Mini-Pendant, 100W, 120V, Brushed Nickel Finish

Item #: 126282
CAT #: P5078-09
UPC: 785247130689
Sign In or Register to view pricing and more.
Progress Lighting

LED Ceiling Mount, 5.5", 11.5 Watt, 650 Lumen, 3000K, 120V

Item #: 1663291
CAT #: P810012-028-30
UPC: 785247242221
Sign In or Register to view pricing and more.
Progress Lighting

2 Light 10-1/4" Flush Mount Fixture, Indoor/Outdoor, Black

Item #: 84303
CAT #: P5745-31
UPC: 785247574506
Sign In or Register to view pricing and more.
Progress Lighting

3-Lt. Brushed Nickel Chandelier

Item #: 368627
CAT #: P4440-09
UPC: 785247166831
Sign In or Register to view pricing and more.
Progress Lighting

Bath/Vanity Fixture, 4-Light, 100 Watt, Brushed Nickel

Item #: 9531
CAT #: P3193-09
UPC: 785247134953
Sign In or Register to view pricing and more.
Progress Lighting

Bath/Vanity Fixture, 3-Light, 100 Watt, Brushed Nickel

Item #: 5642
CAT #: P3192-09
UPC: 785247134915
Sign In or Register to view pricing and more.
Progress Lighting

1 Light Utility Wall Lantern, Black

Item #: 86367
CAT #: P5602-31
UPC: 785247560240
Sign In or Register to view pricing and more.
Progress Lighting

3 Light Bath & Vanity Fixture, Brushed Nickel

Item #: 1017424
CAT #: P2159-09
UPC: 785247194476
Sign In or Register to view pricing and more.
Progress Lighting

LED Flush Mount, 11.5 Watt, 782 Lumen, 3000K, 120V, 5.5" Dia

LED Low Profile Flush Mount, 11.5 Watt, 782 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, 5.5 Inch Diameter, White Finish
Item #: 1411201
CAT #: P810027-028-30
UPC: 785247228010
Sign In or Register to view pricing and more.
Progress Lighting

1-Lt. Medium Wall Lantern (8")

1-Lt. Medium Wall Lantern (8")
Item #: 784976
CAT #: P6053-20
UPC: 785247187157
Sign In or Register to view pricing and more.
Progress Lighting

Wall Lantern, Outdoor, 1-Light, 60W, Textured Black

Wall Lantern, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Length: 12-3/4 inch, Finish: Textured Black, Family: Westport
Item #: 121028
CAT #: P5862-31
UPC: 785247134625
Sign In or Register to view pricing and more.
Progress Lighting

4 Light Glass Bath Vanity Light, Brushed Nickel

Four Light Etched Glass Traditional Bath Vanity Light, 28.25 Inch x 7.5 Inch x 6.625 Inch, Brushed Nickel Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***
Item #: 350970
CAT #: P2011-09
UPC: 785247166381
Sign In or Register to view pricing and more.
Progress Lighting

Bath Light, 2-Light, 100W, Brushed Nickel

Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 12 inch, Finish: Brushed Nickel, Family: Gather
Item #: 369743
CAT #: P2707-09
UPC: 785247166572
Sign In or Register to view pricing and more.
Progress Lighting

2 Light Etched Glass Traditional Bath Vanity Light, Brushed Nickel

Two Light Etched Glass Traditional Bath Vanity Light, 13.25 Inch x 6.25 Inch x 6.625 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Item #: 361824
CAT #: P2009-09
UPC: 785247166367
Sign In or Register to view pricing and more.
Progress Lighting

Bath Light, 3-Light, 100W, Brushed Nickel

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Brushed Nickel, Family: Gather
Item #: 363388
CAT #: P2708-09
UPC: 785247166596
Sign In or Register to view pricing and more.
Progress Lighting

Bath/Vanity Fixture, 3-Light, 100 Watt, Brushed Nickel

Bath/Vanity Fixture, 3-Light, 100 Watt, Medium Socket, 120 Volt, Brushed Nickel Finish, Etched Glass Fluted Shade, Mounts in “Up” or “Down” Position
Item #: 413042
CAT #: P2010-09
UPC: 785247166374
Sign In or Register to view pricing and more.
Progress Lighting

1-Light Mini-Pendant, 100W, 120V, Brushed Nickel Finish

1-Light Mini-Pendant, 100 Watt, 120 Volt, Brushed Nickel Finish, Etched Glass Bell Shaped Shade, 53 Inch Overall Height With Stem
Item #: 126282
CAT #: P5078-09
UPC: 785247130689
Sign In or Register to view pricing and more.
Progress Lighting

LED Ceiling Mount, 5.5", 11.5 Watt, 650 Lumen, 3000K, 120V

LED Wall or Ceiling Mount, 5.5 Inch, 11.5 Watt, 650 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable
Item #: 1663291
CAT #: P810012-028-30
UPC: 785247242221
Sign In or Register to view pricing and more.
Progress Lighting

2 Light 10-1/4" Flush Mount Fixture, Indoor/Outdoor, Black

Two Light 10-1/4" Flush Mount for Indoor/Outdoor Use, 10.25 Inch x 10.25 Inch x 5.5 Inch, Black Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Item #: 84303
CAT #: P5745-31
UPC: 785247574506
Sign In or Register to view pricing and more.
Progress Lighting

3-Lt. Brushed Nickel Chandelier

PRO P4440-09 3-100W MED CHAND
Item #: 368627
CAT #: P4440-09
UPC: 785247166831
Sign In or Register to view pricing and more.
Progress Lighting

Bath/Vanity Fixture, 4-Light, 100 Watt, Brushed Nickel

Bath/Vanity Fixture, 4-Light, 100 Watt, Medium Base, Brushed Nickel, Etched Glass Shade
Item #: 9531
CAT #: P3193-09
UPC: 785247134953
Sign In or Register to view pricing and more.
Progress Lighting

Bath/Vanity Fixture, 3-Light, 100 Watt, Brushed Nickel

Bath/Vanity Fixture, 3-Light, 100 Watt, Medium Base, Brushed Nickel, Etched Glass Shade
Item #: 5642
CAT #: P3192-09
UPC: 785247134915
Sign In or Register to view pricing and more.
Progress Lighting

1 Light Utility Wall Lantern, Black

One Light Utility Wall Lantern, Black ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Item #: 86367
CAT #: P5602-31
UPC: 785247560240
Sign In or Register to view pricing and more.
Progress Lighting

3 Light Bath & Vanity Fixture, Brushed Nickel

Three Light Bath & Vanity Fixture, 22 Inch x 6 Inch x 7.875 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Item #: 1017424
CAT #: P2159-09
UPC: 785247194476
Sign In or Register to view pricing and more.
Page 1 of 99+
7,336 Items found