Search results
20,270 Found
Siemens
Breaker, 20A, 1P, 120/240V, 10 kAIC, Type QP
Item #: 68132
CAT #: Q120
UPC: 783643148192
Sign In or Register to view pricing and more.
Siemens
Breaker, 30A, 2P, 120/240V, 10 kAIC, Type QP
Item #: 64835
CAT #: Q230
UPC: 783643148383
Sign In or Register to view pricing and more.
Siemens
Breaker, 20A, 2P, 120/240V, 10 kAIC, Type QP
Item #: 64862
CAT #: Q220
UPC: 783643148369
Sign In or Register to view pricing and more.
Siemens
Breaker, 50A, 2P, 120/240V, 10 kAIC, Type QP
Item #: 68330
CAT #: Q250
UPC: 783643148642
Sign In or Register to view pricing and more.
Siemens
BREAKER 40A 2P 120/240V 10K QP
Item #: 68339
CAT #: Q240
UPC: 783643148635
Sign In or Register to view pricing and more.
Siemens
BREAKER 60A 2P 120/240V 10KA QP
Item #: 68320
CAT #: Q260
UPC: 783643148659
Sign In or Register to view pricing and more.
Siemens
Breaker, 20/20A, 1P, 120/240V, 10 kAIC, Type QT
Item #: 68060
CAT #: Q2020
UPC: 783643148260
Sign In or Register to view pricing and more.
Siemens
Breaker, Bolt On, 20A, 1P, 120V, BL Type, 10 kAlC
Item #: 42506
CAT #: B120
UPC: 783643263420
Sign In or Register to view pricing and more.
Siemens
Breaker, 100A, 2P, 120/240V, 10 kAIC, Type QP
Item #: 68293
CAT #: Q2100
UPC: 783643148680
Sign In or Register to view pricing and more.
Siemens
Breaker, 15A, 1P, 120/240V, 10 kAIC, Type QP
Item #: 68142
CAT #: Q115
UPC: 783643148185
Sign In or Register to view pricing and more.
Siemens
TALON 200A 4J RGLS 1POS NO BPS MS OH/UG
Item #: 331760
CAT #: UAT437-XGF
UPC: 783643491656
Sign In or Register to view pricing and more.
Siemens
Lug, Collar Strap, 14AWG to 1/0AWG for Ground Bars
Item #: 4937
CAT #: ECCS1
UPC: 783643452343
Sign In or Register to view pricing and more.
Siemens
BRKR QFGA2N AFCI/GFCI 1P 120V 20A 10KA
Item #: 1641977
CAT #: Q120DFN
UPC: 804766906596
Sign In or Register to view pricing and more.
Siemens
Breaker, 25A, 2P, 120/240V, 10 kAIC, QP Type
Item #: 64846
CAT #: Q225
UPC: 783643148376
Sign In or Register to view pricing and more.
Siemens
Breaker, 20A, 1P, 120VAC, 10 kAIC, Type QP, Arc Fault, Plug-on Neutral
Item #: 1641976
CAT #: QA120AFCN
UPC: 804766906671
Sign In or Register to view pricing and more.
Siemens
Breaker, 20A, 1P, 120V, 10 kAIC, Type QAF2
Item #: 654502
CAT #: QA120AFC
UPC: 887621216252
Sign In or Register to view pricing and more.
Siemens
Breaker, 20A, 1P, 120/240V, 10 kAIC, Type QP
20 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Item #: 68132
CAT #: Q120
UPC: 783643148192
Category:
Residential 1-Pole Circuit Breakers
Sign In or Register to view pricing and more.
Siemens
Breaker, 30A, 2P, 120/240V, 10 kAIC, Type QP
30 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Item #: 64835
CAT #: Q230
UPC: 783643148383
Category:
Residential 2-Pole Circuit Breakers
Sign In or Register to view pricing and more.
Siemens
Breaker, 20A, 2P, 120/240V, 10 kAIC, Type QP
20 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Item #: 64862
CAT #: Q220
UPC: 783643148369
Category:
Residential 2-Pole Circuit Breakers
Sign In or Register to view pricing and more.
Siemens
Breaker, 50A, 2P, 120/240V, 10 kAIC, Type QP
50 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Item #: 68330
CAT #: Q250
UPC: 783643148642
Category:
Residential 2-Pole Circuit Breakers
Sign In or Register to view pricing and more.
Siemens
BREAKER 40A 2P 120/240V 10K QP
BREAKER 40A 2P 120/240V 10K QP 10 KAIC SIEMENS
Item #: 68339
CAT #: Q240
UPC: 783643148635
Category:
Residential 2-Pole Circuit Breakers
Sign In or Register to view pricing and more.
Siemens
BREAKER 60A 2P 120/240V 10KA QP
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 60A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Item #: 68320
CAT #: Q260
UPC: 783643148659
Category:
Residential 2-Pole Circuit Breakers
Sign In or Register to view pricing and more.
Siemens
Breaker, 20/20A, 1P, 120/240V, 10 kAIC, Type QT
20/20 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC.
Item #: 68060
CAT #: Q2020
UPC: 783643148260
Category:
Residential Duplex Circuit Breakers
Sign In or Register to view pricing and more.
Siemens
Breaker, Bolt On, 20A, 1P, 120V, BL Type, 10 kAlC
20 Amp, 1-Pole, BL Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120V AC.
Item #: 42506
CAT #: B120
UPC: 783643263420
Category:
1-Pole 120/240V Bolt-On Circuit Breakers
Sign In or Register to view pricing and more.
Siemens
Breaker, 100A, 2P, 120/240V, 10 kAIC, Type QP
100 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Item #: 68293
CAT #: Q2100
UPC: 783643148680
Category:
Residential 2-Pole Circuit Breakers
Sign In or Register to view pricing and more.
Siemens
Breaker, 15A, 1P, 120/240V, 10 kAIC, Type QP
15 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Item #: 68142
CAT #: Q115
UPC: 783643148185
Category:
Residential 1-Pole Circuit Breakers
Sign In or Register to view pricing and more.
Siemens
TALON 200A 4J RGLS 1POS NO BPS MS OH/UG
200A 4J RGLS 1POS NO BPS MS OH/UG AL ENC
Item #: 331760
CAT #: UAT437-XGF
UPC: 783643491656
Category:
Meter Sockets Without Bypass
Sign In or Register to view pricing and more.
Siemens
Lug, Collar Strap, 14AWG to 1/0AWG for Ground Bars
Collar Strap, 14 - 1/0 AWG Copper or Aluminum Wire, for Ground Bars
Item #: 4937
CAT #: ECCS1
UPC: 783643452343
Category:
Load Center Lug Kits
Sign In or Register to view pricing and more.
Siemens
BRKR QFGA2N AFCI/GFCI 1P 120V 20A 10KA
BRKR QFGA2N AFCI/GFCI 1P 120V 20A 10KA
Item #: 1641977
CAT #: Q120DFN
UPC: 804766906596
Sign In or Register to view pricing and more.
Siemens
Breaker, 25A, 2P, 120/240V, 10 kAIC, QP Type
25 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Item #: 64846
CAT #: Q225
UPC: 783643148376
Category:
Residential 2-Pole Circuit Breakers
Sign In or Register to view pricing and more.
Siemens
Breaker, 20A, 1P, 120VAC, 10 kAIC, Type QP, Arc Fault, Plug-on Neutral
20 Amp, 1-Pole, QP Type, Arc Fault, 10 kAIC, 120 Volt AC, Plug-On Neutral
Item #: 1641976
CAT #: QA120AFCN
UPC: 804766906671
Sign In or Register to view pricing and more.
Siemens
Breaker, 20A, 1P, 120V, 10 kAIC, Type QAF2
20 Amp, 1-Pole, QAF2 Type, Arc-Fault Circuit Interrupter, 10 kAIC, 120 VAC.
Item #: 654502
CAT #: QA120AFC
UPC: 887621216252
Category:
Residential 1-Pole Circuit Breakers
Sign In or Register to view pricing and more.