Search results

1,290 Found
Candela

Miniature Incandescent Lamp, Indicator, T3-1/4, .15A, 6.3V

Item #: 523904
CAT #: 755-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, Indicator, T3-1/4, .08A, 28V

Item #: 443398
CAT #: 757-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T2, 3W, 120V, Clear

Item #: 319207
CAT #: 120MB-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T3.25, 2.24W, 28V, BA9s Base

Item #: 47371
CAT #: 757
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T2.5, 1.68W, 24V, BA9s Base

Item #: 457044
CAT #: 24MB-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T3.25, .95W, 6.3V, BA9s Base

Item #: 7717
CAT #: 755
UPC:
Sign In or Register to view pricing and more.
Candela

25G165C4M120V 24/CS 6/SKU

Item #: 257578
CAT #: 25G16.5C/4M-120V
UPC: 046135137044
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Bulb, S6, 6W, 120V, Clear

Item #: 252509
CAT #: 6S6-120V-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T3.25, 1.12W, 28V, BA9s

Item #: 167312
CAT #: 1819-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T2, .025A, 3W, 120V

Item #: 523298
CAT #: 120PSB-I
UPC:
Sign In or Register to view pricing and more.
Candela

130V 22MA T3-1/4 Miniature Bayonet Base

Item #: 7906
CAT #: CC-949-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T3.25, 2.75W, 55V, BA9s

Item #: 438941
CAT #: 1835-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T3.25, 1W, 6.3V, BA9s

Item #: 255195
CAT #: 44
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Bulb, S6, 6W, 24V, Clear

Item #: 252531
CAT #: 6S6-24-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T3-1/4, 2W, 6V, Clear

Item #: 94974
CAT #: 1866-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Lamp, 14 Volt, 1.12 Watt, Miniature Bayonet Base

Item #: 519489
CAT #: 756-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, Indicator, T3-1/4, .15A, 6.3V

Miniature Incandescent Lamp, Indicator, .15 Amp, 6.3 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Standard Case Qty: 10
Item #: 523904
CAT #: 755-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, Indicator, T3-1/4, .08A, 28V

Miniature Incandescent Lamp, .08 Amp, 28 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Standard Case Qty: 10
Item #: 443398
CAT #: 757-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T2, 3W, 120V, Clear

Miniature Incandescent Lamp, 3 Watt, 120 Volt, Bulb: T2 (Tubular), Base: Mini Bayonet (Ba9s), Lumens: 4, Lamp Finish: Clear
Item #: 319207
CAT #: 120MB-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T3.25, 2.24W, 28V, BA9s Base

Miniature Incandescent Lamp, T3.25, 2.24 Watt, 28 Volt, Miniature Bayonet BA9s Base
Item #: 47371
CAT #: 757
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T2.5, 1.68W, 24V, BA9s Base

Miniature Incandescent Lamp, T2.5, 1.68 Watt, 24 Volt, BA9s Base
Item #: 457044
CAT #: 24MB-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T3.25, .95W, 6.3V, BA9s Base

Miniature Incandescent Lamp, T3.25, .95 Watt, 6.3 Volt, Miniature Bayonet BA9s Base
Item #: 7717
CAT #: 755
UPC:
Sign In or Register to view pricing and more.
Candela

25G165C4M120V 24/CS 6/SKU

Incandescent G16.5 DTcor Bulb Shape Double Life Clear Finish Candelabra Base 25Watt 120Volt 24Bulbs Per Case 6Bulbs Per Package *Sylvania Part # 13704*
Item #: 257578
CAT #: 25G16.5C/4M-120V
UPC: 046135137044
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Bulb, S6, 6W, 120V, Clear

Miniature Incandescent Bulb, S6, 6 Watt, 120 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lumens: 33, CRI: 100, Lamp Finish: Clear
Item #: 252509
CAT #: 6S6-120V-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T3.25, 1.12W, 28V, BA9s

Miniature Incandescent Lamp, T3.25, 1.12 Watt, 28 Volt, BA9s Miniature Bayonet Base
Item #: 167312
CAT #: 1819-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T2, .025A, 3W, 120V

Miniature Incandescent Lamp, .025 Amp, 3 Watt, 120 Volt, Bulb: T2 (Tubular), Base: Slide Base 5 (TS5), Standard Case Qty: 10
Item #: 523298
CAT #: 120PSB-I
UPC:
Sign In or Register to view pricing and more.
Candela

130V 22MA T3-1/4 Miniature Bayonet Base

Miniature Incandescent Lamp, Indicator, .22 Amp, 130 Volt, Bulb: T1-1/2 (Tubular), Base: Mini Bayonet (Ba9s), Standard Case Qty: 10
Item #: 7906
CAT #: CC-949-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T3.25, 2.75W, 55V, BA9s

Miniature Incandescent Lamp, T3.25, 2.75 Watt, 55 Volt, BA9s Miniature Bayonet Base
Item #: 438941
CAT #: 1835-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T3.25, 1W, 6.3V, BA9s

Miniature Incandescent Lamp, T3.25, 1 Watt, 6.3 Volt, BA9s Miniature Bayonet Base
Item #: 255195
CAT #: 44
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Bulb, S6, 6W, 24V, Clear

Miniature Incandescent Bulb, S6, 6 Watt, 24 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lamp Finish: Clear
Item #: 252531
CAT #: 6S6-24-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Incandescent Lamp, T3-1/4, 2W, 6V, Clear

Miniature Incandescent Lamp, 2 Watt, 6 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Lumens: 8, Lamp Finish: Clear
Item #: 94974
CAT #: 1866-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Lamp, 14 Volt, 1.12 Watt, Miniature Bayonet Base

Miniature Lamp, 14 Volt, 1.126 Watt, BA9s Miniature Bayonet Base, 10 per Pack
Item #: 519489
CAT #: 756-I
UPC:
Sign In or Register to view pricing and more.
Page 1 of 81
1,290 Items found