Search results

190 Found
EPCO

Grounding Pigtail/Screw, 12 AWG Solid, 6-1/2" (50PK Tube)

Item #: 18845
CAT #: 20009
UPC: 780321200098
Sign In or Register to view pricing and more.
EPCO

AC WHIP; 6FT, 3/4,

Item #: 233086
CAT #: ACWNM863-1RA
UPC: 780321112087
Sign In or Register to view pricing and more.
EPCO

Metal Safety Cage

Item #: 476210
CAT #: 16501
UPC: 780321165014
Sign In or Register to view pricing and more.
EPCO

6' Non-Metallic Liquidtight Fixture Whip, 10 AWG Stranded

Item #: 398035
CAT #: ACWNM1063-1RA
UPC: 780321112049
Sign In or Register to view pricing and more.
EPCO

Grounding Pigtail, 12 AWG Stranded, 8" Long

Item #: 96410
CAT #: 20004
UPC: 780321200043
Sign In or Register to view pricing and more.
EPCO

PLS LP HDR KYLS

Item #: 476206
CAT #: 16510
UPC: 780321165106
Sign In or Register to view pricing and more.
EPCO

UF DRCT BURIAL SPL KIT

Item #: 16454
CAT #: UFC2B
UPC: 780321107113
Sign In or Register to view pricing and more.
EPCO

SPLICE KIT; DUAL RATED

Item #: 398041
CAT #: DRBSK1
UPC: 780321115002
Sign In or Register to view pricing and more.
EPCO

SPLICE KIT; DUAL RATED

Item #: 1042626
CAT #: DRBSK3
UPC: 780321115019
Sign In or Register to view pricing and more.
EPCO

PWR/APPLIANCE CORD; SPT

Item #: 57379
CAT #: PSS6
UPC: 780321101876
Sign In or Register to view pricing and more.
EPCO

PHENOLIC LAMP HOLDER,

Item #: 246918
CAT #: 16512
UPC: 780321165120
Sign In or Register to view pricing and more.
EPCO

FW 3-14 AWG ST BLWGRN

Item #: 398092
CAT #: EPW1463
UPC: 780321103078
Sign In or Register to view pricing and more.
EPCO

Luminaire Upgrade Kit

Item #: 1215405
CAT #: 15973
UPC: 780321159730
Sign In or Register to view pricing and more.
EPCO

DR SPL KT 2-14 AWG CON 6-2 AWG HST

Item #: 398039
CAT #: DRBSK
UPC: 780321114999
Sign In or Register to view pricing and more.
EPCO

PRCE LP HDR PL CHN

Item #: 646647
CAT #: 16502
UPC: 780321165021
Sign In or Register to view pricing and more.
EPCO

Utility Light, Incandescent, Ceiling Mount, 150W, 120V

Item #: 17356
CAT #: 15000
UPC: 780321150003
Sign In or Register to view pricing and more.
EPCO

Grounding Pigtail/Screw, 12 AWG Solid, 6-1/2" (50PK Tube)

Insulated Pigtail, 12 AWG Solid Copper Lead Stripped 1", 6-1/2" Length, Includes: GSH Ground Screw, Tube Package of 50
Item #: 18845
CAT #: 20009
UPC: 780321200098
Sign In or Register to view pricing and more.
EPCO

AC WHIP; 6FT, 3/4,

EPC ACWNM863-1RA AC WHIP; 6FT, 3/4,
Item #: 233086
CAT #: ACWNM863-1RA
UPC: 780321112087
Sign In or Register to view pricing and more.
EPCO

Metal Safety Cage

Metal Safety Cage Fit Edison-Base Lamp Holders
Item #: 476210
CAT #: 16501
UPC: 780321165014
Sign In or Register to view pricing and more.
EPCO

6' Non-Metallic Liquidtight Fixture Whip, 10 AWG Stranded

Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 10 AWG Stranded Wire, THHN, Color: Black, Red & Green, 1/2" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts.
Item #: 398035
CAT #: ACWNM1063-1RA
UPC: 780321112049
Sign In or Register to view pricing and more.
EPCO

Grounding Pigtail, 12 AWG Stranded, 8" Long

Insulated Pigtail, 12 AWG Stranded Copper Lead with Flanged Spade Terminal, Length: 8 Inch. Includes: GSH Ground Screw. Package of 50.
Item #: 96410
CAT #: 20004
UPC: 780321200043
Sign In or Register to view pricing and more.
EPCO

PLS LP HDR KYLS

EPCO, Lamp Holder, Keyless, Base: Medium Base, Material: Plastic, Mounting: Box Mount, Number Of Terminals: 4, Screw Material: Brass
Item #: 476206
CAT #: 16510
UPC: 780321165106
Sign In or Register to view pricing and more.
EPCO

UF DRCT BURIAL SPL KIT

EPCO, UF Cable Splice Kit, UF Cable Splice, Cable Type: UF Cable, Cable Size: 14 to 8 AWG, Voltage Rating: 600 V, Operating Temperature: 221 DEG F,105 DEG C, Includes: (1) 4-Position Mechanical Connector,(1) Heat Shrink Tubing
Item #: 16454
CAT #: UFC2B
UPC: 780321107113
Sign In or Register to view pricing and more.
EPCO

SPLICE KIT; DUAL RATED

EPC DRBSK1 SPLICE KIT; DUAL RATED
Item #: 398041
CAT #: DRBSK1
UPC: 780321115002
Sign In or Register to view pricing and more.
EPCO

SPLICE KIT; DUAL RATED

SPLICE KIT; DUAL RATED CONN. 2 HEAT SHRINK TUBES. SIZE: 250MCM TO 1 AWG
Item #: 1042626
CAT #: DRBSK3
UPC: 780321115019
Sign In or Register to view pricing and more.
EPCO

PWR/APPLIANCE CORD; SPT

EPC PSS6 PWR/APPLIANCE CORD; SPT
Item #: 57379
CAT #: PSS6
UPC: 780321101876
Sign In or Register to view pricing and more.
EPCO

PHENOLIC LAMP HOLDER,

EPC 16512 PHENOLIC LAMP HOLDER,
Item #: 246918
CAT #: 16512
UPC: 780321165120
Sign In or Register to view pricing and more.
EPCO

FW 3-14 AWG ST BLWGRN

EPCO, Fixture Whip, Stranded Wire, Number Of Conductors: 3, Conductor Size: (3) 14 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Conduit Size: 3/8 IN, Includes: Die Cast Screw-In Connectors
Item #: 398092
CAT #: EPW1463
UPC: 780321103078
Sign In or Register to view pricing and more.
EPCO

Luminaire Upgrade Kit

LED Utility Luminaire Upgrade, Includes; 15W Luminaire, AL Heat Sink, Box Adapter, Gasket, Screws
Item #: 1215405
CAT #: 15973
UPC: 780321159730
Sign In or Register to view pricing and more.
EPCO

DR SPL KT 2-14 AWG CON 6-2 AWG HST

EPCO, Dual Rated Butt Splice Kit, Dual Rated Butt Splice, Cable Type: USE Cable, Cable Size: 8 to 4 AWG, Voltage Rating: 600 V, Operating Temperature: 221 DEG F,105 DEG C, Includes: (2) Thick Wall Heat Shrink Tubing,(1) Mechanical Connector
Item #: 398039
CAT #: DRBSK
UPC: 780321114999
Sign In or Register to view pricing and more.
EPCO

PRCE LP HDR PL CHN

EPCO, Lamp Holder, Pull Chain, Base: Medium Base, Material: Porcelain, Mounting: Box Mount, Screw Material: Brass
Item #: 646647
CAT #: 16502
UPC: 780321165021
Sign In or Register to view pricing and more.
EPCO

Utility Light, Incandescent, Ceiling Mount, 150W, 120V

Utility Light, Incandescent, 150 Watt, 120 Volt, Color: Black, Mount: Ceiling, Rating: Damp Location
Item #: 17356
CAT #: 15000
UPC: 780321150003
Sign In or Register to view pricing and more.
Page 1 of 12
190 Items found