Search results
107 Found
ETi Solid State Lighting
ECOST-2FT-1000LM-8-3CP-SV-TD 2FT ECO COLOR PREFERENCE STRIP LIGHT
Item #: 2002696
CAT #: 556081110
UPC: 849489067001
Sign In or Register to view pricing and more.
ETi Solid State Lighting
ECOST-4FT-2000LM-8-3CP-SV-TD 4FT ECO COLOR PREFERENCE STRIP LIGHT
Item #: 2002695
CAT #: 556091110
UPC: 849489067018
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Flushmount, 16 Watt, 1000 Lumen, Selectable CCT, 120-277V
Item #: 1271527
CAT #: 54436511
UPC: 849489006505
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Light, Motion Sensor, 11.5 Watt, 830 Lumen, 4000K, 120V
Item #: 1226754
CAT #: 54606342
UPC: 849489006499
Sign In or Register to view pricing and more.
ETi Solid State Lighting
UTRD-5IN-8-40K-SV-WT 5IN UNIVERSAL ROUND UTILITY
Item #: 1906375
CAT #: 564212420
UPC: 849489067100
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Flushmount, 24 Watt, 1600 Lumen, Selectable CCT, 120-277V
Item #: 1303408
CAT #: 54437511
UPC: 849489006512
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Round Flush Mount Ceiling Fixture, 14W, 1000 Lumens, 100 - 277V AC
Item #: 1099953
CAT #: 54436241
UPC: 849489001241
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Flushmount, 22 Watt, 1700 Lumen, 4000K, 120-277V
Item #: 1099955
CAT #: 54437241
UPC: 849489001265
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Light, 11.5 Watt, 830 Lumen, 4000K, 120V
Item #: 1242552
CAT #: 54483141
UPC: 849489002118
Sign In or Register to view pricing and more.
ETi Solid State Lighting
UTRDP-5IN-8-40K-SV-WT 5IN UNIVERSAL ROUND UTILITY PULL CHAIN
Item #: 2186823
CAT #: 564211420
UPC: 849489068886
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Wrap, 4', 36 Watt, 3600 Lumen, 4000K, 120-277V
Item #: 1168991
CAT #: 54676241
UPC: 849489005096
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED 4' Strip Fixture, 20W, 4000K, 1800 Lumen, 120V
Item #: 997202
CAT #: 54261143
UPC: 849489002590
Sign In or Register to view pricing and more.
ETi Solid State Lighting
ST-2-18-840-MV-N 2FT STRIP LIGHT DIRECT WIRE
Item #: 1650501
CAT #: 54260144
UPC: 849489002675
Sign In or Register to view pricing and more.
ETi Solid State Lighting
UTRDS-5IN-650LM-8-40K-SV-N-WT-OS 5IN UNIVERSAL ROUND UTILITY LIGHT
Item #: 2349770
CAT #: 564213411
UPC: 975367203930
Sign In or Register to view pricing and more.
ETi Solid State Lighting
VT-4-54-850-MV-D 4FT 51W MEDIUM LUMEN VAPOR TIGHT
Item #: 1974682
CAT #: 54465161
UPC: 849489002293
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Light, 22 Watt, 1600 Lumen, 4000K, 120V
Item #: 877020
CAT #: 54652141
UPC: 849489000145
Sign In or Register to view pricing and more.
ETi Solid State Lighting
ECOST-2FT-1000LM-8-3CP-SV-TD 2FT ECO COLOR PREFERENCE STRIP LIGHT
ECOST-2FT-1000LM-8-3CP-SV-TD 2FT ECO COLOR PREFERENCE STRIP LIGHT
Item #: 2002696
CAT #: 556081110
UPC: 849489067001
Sign In or Register to view pricing and more.
ETi Solid State Lighting
ECOST-4FT-2000LM-8-3CP-SV-TD 4FT ECO COLOR PREFERENCE STRIP LIGHT
ECOST-4FT-2000LM-8-3CP-SV-TD 4FT ECO COLOR PREFERENCE STRIP LIGHT
Item #: 2002695
CAT #: 556091110
UPC: 849489067018
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Flushmount, 16 Watt, 1000 Lumen, Selectable CCT, 120-277V
LED Flushmount Fixture, 16 Watt, 1000 Lumen, Selectable CCT 3000K/4000K/5000K, 120-277 Volt, 0-10V Dimming, Part #FM-12-16-902-MV-D-B
Item #: 1271527
CAT #: 54436511
UPC: 849489006505
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Light, Motion Sensor, 11.5 Watt, 830 Lumen, 4000K, 120V
LED Spin Light with PIR Motion Sensor, 11.5 Watt, 830 Lumen, 4000K, 80 CRI, 120 Volt, Part#SL-7-11-840-SV-N-OS
Item #: 1226754
CAT #: 54606342
UPC: 849489006499
Category:
LED - Retrofit Kits/Accessories
Sign In or Register to view pricing and more.
ETi Solid State Lighting
UTRD-5IN-8-40K-SV-WT 5IN UNIVERSAL ROUND UTILITY
UTRD-5IN-8-40K-SV-WT 5IN UNIVERSAL ROUND UTILITY CLOSET LIGHT 120V 4000K CCT
Item #: 1906375
CAT #: 564212420
UPC: 849489067100
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Flushmount, 24 Watt, 1600 Lumen, Selectable CCT, 120-277V
LED Flushmount Fixture, 24 Watt, 1600 Lumen, Selectable CCT 3000K/4000K/5000K, 120-277 Volt, 0-10V Dimming, Part #FM-16-24-902-MV-D-B
Item #: 1303408
CAT #: 54437511
UPC: 849489006512
Category:
Residential Drum / Mushroom LED Lighting
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Round Flush Mount Ceiling Fixture, 14W, 1000 Lumens, 100 - 277V AC
LED Round Flush Mount Ceiling Fixture, 12 Inch Diameter, 14 Watt, 1000 Lumens, 100 - 277 Volt AC, Non-Dimmable. Designed to be Used Anywhere a Standard Incandescent Fixture is Used, Typically Used in Bedrooms, Hallways, Kitchens, Living Rooms and Recreational Rooms.
Item #: 1099953
CAT #: 54436241
UPC: 849489001241
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Flushmount, 22 Watt, 1700 Lumen, 4000K, 120-277V
LED Flushmount Fixture, 22 Watt, 1700 Lumen, 4000K, 120-277 Volt, Part #FM-16-22-840-MV-N-B
Item #: 1099955
CAT #: 54437241
UPC: 849489001265
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Light, 11.5 Watt, 830 Lumen, 4000K, 120V
LED Spin Light, 11.5 Watt, 830 Lumen, 4000K, 80 CRI, 120 Volt, Part#SL-7-83-840-SV-N
Item #: 1242552
CAT #: 54483141
UPC: 849489002118
Category:
LED - Retrofit Kits/Accessories
Sign In or Register to view pricing and more.
ETi Solid State Lighting
UTRDP-5IN-8-40K-SV-WT 5IN UNIVERSAL ROUND UTILITY PULL CHAIN
UTRDP-5IN-8-40K-SV-WT 5IN UNIVERSAL ROUND UTILITY PULL CHAIN CLOSET LIGHT 120V 4000K CCT
Item #: 2186823
CAT #: 564211420
UPC: 849489068886
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Wrap, 4', 36 Watt, 3600 Lumen, 4000K, 120-277V
LED Wrap, 4', 36 Watt, 3600 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimmable
Item #: 1168991
CAT #: 54676241
UPC: 849489005096
Category:
LED - Wraps
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED 4' Strip Fixture, 20W, 4000K, 1800 Lumen, 120V
LED 4' Strip Fixture, 20 Watt, 4000K, 1800 Lumen, 120 Volt, Non-Dimmable, Linkable with Linking Cable or End-to-End Connector, UL/cUL- Damp Locations
Item #: 997202
CAT #: 54261143
UPC: 849489002590
Category:
LED - Strip Fixtures
Sign In or Register to view pricing and more.
ETi Solid State Lighting
ST-2-18-840-MV-N 2FT STRIP LIGHT DIRECT WIRE
ST-2-18-840-MV-N 2FT STRIP LIGHT DIRECT WIRE
Item #: 1650501
CAT #: 54260144
UPC: 849489002675
Sign In or Register to view pricing and more.
ETi Solid State Lighting
UTRDS-5IN-650LM-8-40K-SV-N-WT-OS 5IN UNIVERSAL ROUND UTILITY LIGHT
UTRDS-5IN-650LM-8-40K-SV-N-WT-OS 5IN UNIVERSAL ROUND UTILITY LIGHT W/ PIR OCC SENSOR 665 LUMENS 4K 120V
Item #: 2349770
CAT #: 564213411
UPC: 975367203930
New
Sign In or Register to view pricing and more.
ETi Solid State Lighting
VT-4-54-850-MV-D 4FT 51W MEDIUM LUMEN VAPOR TIGHT
VT-4-54-850-MV-D 4FT 51W MEDIUM LUMEN VAPOR TIGHT 5000K 80CRI 120-277V - 0-10V DIMMABLE
Item #: 1974682
CAT #: 54465161
UPC: 849489002293
Sign In or Register to view pricing and more.
ETi Solid State Lighting
LED Light, 22 Watt, 1600 Lumen, 4000K, 120V
LED Spin Light, 22 Watt, 1600 Lumen, 4000K, 80 CRI, 120 Volt, Part#SL-11-16-840-SV-N
Item #: 877020
CAT #: 54652141
UPC: 849489000145
Category:
Residential Drum / Mushroom LED Lighting
Sign In or Register to view pricing and more.