Extension Cords, Cord Reels & Portable Boxes
983 Found
Southwire
6' Garbage Disposal Cord, 14/3 SJTW, Black
Item #: 138003
CAT #: 9716SW8808
UPC: 029892097165
Sign In or Register to view pricing and more.
Southwire
6' Garbage Disposal/General Power Supply, Black
Item #: 38892
CAT #: 9706SW8808
UPC: 029892097066
Sign In or Register to view pricing and more.
Multiple
Power Supply Cord, Type SJTW, 16/3, 6', Gray
Item #: 92874
CAT #: 163SPT36FTGR
UPC: 786930057320
Sign In or Register to view pricing and more.
Southwire
Dryer Cord, 30A, 125/250V, 4-Wire, 14-30P, 6'
Item #: 138346
CAT #: 9156SW8808
UPC: 029892091569
Sign In or Register to view pricing and more.
Southwire
6' Garbage Disposal/General Pwr Sply, 16/3, Gray
Item #: 242882
CAT #: 9736SW8809
UPC: 029892097363
Sign In or Register to view pricing and more.
Southwire
13 Amp, 125V AC, Garbage Disposal/General Pwr Sply, Length: 3ft, Gray
Item #: 257490
CAT #: 9733SW8809
UPC: 029892097332
Sign In or Register to view pricing and more.
Southwire
Range Power Supply Cord, 50A, 125/250V, 6'
Item #: 211306
CAT #: 9046SW8808
UPC: 029892090463
Sign In or Register to view pricing and more.
Southwire
Contractor Extension Cord, 15A, 125V, 50', Yellow
Item #: 164905
CAT #: 2588SW0002
UPC: 029892825881
Sign In or Register to view pricing and more.
Southwire
Power Supply Cord, Type SJTW, 16/3 AWG, 9'
Item #: 38814
CAT #: 9709SW8808
UPC: 029892097097
Sign In or Register to view pricing and more.
Wiremold
POWER STRIP WITH 6FT CORD & SB CORD CAP
Item #: 1399266
CAT #: LC15-1044WM-6SB
UPC:
Sign In or Register to view pricing and more.
Southwire
100' All Weather Extension Cord, 12/3, Xtra Flex
Item #: 199946
CAT #: 2589SW0002
UPC: 029892825898
Sign In or Register to view pricing and more.
General Cable
Power Supply Replacement Cord, 16/6 AWG, SPT-3, Gray, 6'
Item #: 57507
CAT #: 04806.73.10
UPC: 079407048069
Sign In or Register to view pricing and more.
Bergen
Garbage Disposal Cord, Straight Blade, 6' Long
Item #: 867456
CAT #: PS16306
UPC: 752560882038
Sign In or Register to view pricing and more.
Southwire
Power Supply Cord, 15A, 125VAC, 9' Long
Item #: 256900
CAT #: 9719SW8808
UPC: 029892097196
Sign In or Register to view pricing and more.
Multiple
Appliance Cord, 16/3 SPT3, 3' Long, 13 Amp, Gray
Item #: 121104
CAT #: 163SPT33FTGR
UPC: 786930057016
Sign In or Register to view pricing and more.
Southwire
Range Power Supply Cord, 50A, 125/250V, 4'
Item #: 119961
CAT #: 9044SW8808
UPC: 029892090449
Sign In or Register to view pricing and more.
Southwire
6' Garbage Disposal Cord, 14/3 SJTW, Black
Garbage Disposal/General Purpose/SJT Power Supply Cord, Straight NEMA 5-15P, Jacket Is Removed And Conductors Stripped On Connecting End, Size/Number of Conductors: 14/3, Rating: 15 Amp, 125V AC. 1875 Watt, 6 Ft. Length, Black
Item #: 138003
CAT #: 9716SW8808
UPC: 029892097165
Sign In or Register to view pricing and more.
Southwire
6' Garbage Disposal/General Power Supply, Black
Garbage Disposal/General Purpose/SJT Power Supply Cord, Straight NEMA 5-15P, Other End The Jacket Is Removed And Conductors Stripped, Size/Number of Conductors: 16/3, Rating: 13 Amp, 125V AC, 1625 Watt, 6 Ft. Length, Black
Item #: 38892
CAT #: 9706SW8808
UPC: 029892097066
Sign In or Register to view pricing and more.
Multiple
Power Supply Cord, Type SJTW, 16/3, 6', Gray
Power Supply Cord, Type SJTW, 16/3 AWG, Copper, Black, 6 Foot, NEMA 5-15P
Item #: 92874
CAT #: 163SPT36FTGR
UPC: 786930057320
Category:
Appliance / Power Tool Replacement Cords
Sign In or Register to view pricing and more.
Southwire
Dryer Cord, 30A, 125/250V, 4-Wire, 14-30P, 6'
4-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-30P, Size/Number of Conductors: 10/4, Rating: 30 Amp, 125/250V AC, 6 Ft. Length, Black
Item #: 138346
CAT #: 9156SW8808
UPC: 029892091569
Category:
Dryer Cord Kits
Sign In or Register to view pricing and more.
Southwire
6' Garbage Disposal/General Pwr Sply, 16/3, Gray
Garbage Disposal/General Purpose/SPT-3 Power Supply Cord, Straight Plug, Connecting End Split And Stripped, NEMA 5-15P, Size/Number of Conductors: 16/3, Rating: 13 Amp, 125V AC, 1625 Watt, 6 Ft. Length, Gray
Item #: 242882
CAT #: 9736SW8809
UPC: 029892097363
Sign In or Register to view pricing and more.
Southwire
13 Amp, 125V AC, Garbage Disposal/General Pwr Sply, Length: 3ft, Gray
Garbage Disposal/General Purpose, SPT-3, Power Supply Cord. Straight Plug, other end Split and Stripped, NEMA 5-15P, Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watt. Length: 3 ft. Color: Gray.
Item #: 257490
CAT #: 9733SW8809
UPC: 029892097332
Sign In or Register to view pricing and more.
Southwire
Range Power Supply Cord, 50A, 125/250V, 6'
4-Wire Range Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-50P, Size/Number of Conductors: 6/2, 8/2. Rating: 50 Amp, 125/250V AC, 6 Ft. Length, Black
Item #: 211306
CAT #: 9046SW8808
UPC: 029892090463
Category:
Range Cord Kits
Sign In or Register to view pricing and more.
Southwire
Contractor Extension Cord, 15A, 125V, 50', Yellow
Contractor Grade Extension Cord, Type SJTW, Contractor Grade, 12/3 AWG, Yellow, 50 Foot, 15 Amp Rating, with Indicating Light
Item #: 164905
CAT #: 2588SW0002
UPC: 029892825881
Category:
Contractor Grade Extension Cords
Sign In or Register to view pricing and more.
Southwire
Power Supply Cord, Type SJTW, 16/3 AWG, 9'
Garbage Disposal/General Purpose, SJT, Power Supply Cord. Straight NEMA 5-15P, other end the jacket is removed and conductors stripped. Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watt. Length: 9 ft. Color: Black. For multiple uses incl
Item #: 38814
CAT #: 9709SW8808
UPC: 029892097097
Sign In or Register to view pricing and more.
Wiremold
POWER STRIP WITH 6FT CORD & SB CORD CAP
POWER STRIP WITH 6FT CORD & SB CORD CAP
Item #: 1399266
CAT #: LC15-1044WM-6SB
UPC:
Category:
General Duty Power Strips
Sign In or Register to view pricing and more.
Southwire
100' All Weather Extension Cord, 12/3, Xtra Flex
All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC. 1875 Watt, Length: 100 ft, Yellow
Item #: 199946
CAT #: 2589SW0002
UPC: 029892825898
Category:
Contractor Grade Extension Cords
Sign In or Register to view pricing and more.
General Cable
Power Supply Replacement Cord, 16/6 AWG, SPT-3, Gray, 6'
Power Supply Replacement Cord, 16/6 AWG, SPT-3, Gray, 6', NEMA 5-15P, Straight Plug
Item #: 57507
CAT #: 04806.73.10
UPC: 079407048069
Made in USA
Sign In or Register to view pricing and more.
Bergen
Garbage Disposal Cord, Straight Blade, 6' Long
Garbage Disposal Cord, Straight Blade, 6' Long
Item #: 867456
CAT #: PS16306
UPC: 752560882038
Sign In or Register to view pricing and more.
Southwire
Power Supply Cord, 15A, 125VAC, 9' Long
Garbage Disposal/General Purpose, SJT, Power Supply Cord. Straight NEMA 5-15P, other end the jacket is removed and conductors stripped. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 9 ft., Black
Item #: 256900
CAT #: 9719SW8808
UPC: 029892097196
Sign In or Register to view pricing and more.
Multiple
Appliance Cord, 16/3 SPT3, 3' Long, 13 Amp, Gray
Appliance Cord, 16/3 SPT3, 3' Long, 13 Amp, Gray
Item #: 121104
CAT #: 163SPT33FTGR
UPC: 786930057016
Sign In or Register to view pricing and more.
Southwire
Range Power Supply Cord, 50A, 125/250V, 4'
4-Wire Range Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-50P, Size/Number of Conductors: 6/2, 8/2, Rating: 50 Amp, 125/250V AC, 4 ft. Length, Black
Item #: 119961
CAT #: 9044SW8808
UPC: 029892090449
Category:
Range Cord Kits
Sign In or Register to view pricing and more.