NEMA Twist Lock Wiring Devices

1,281 Found
Leviton

Locking Receptacle, 30A, 250V. L6-30R, 2P3W

Item #: 6593
CAT #: 2620
UPC: 078477809495
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 20A, 250V. L6-20R, 2P3W

Item #: 16028
CAT #: 2320
UPC: 078477801208
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 20A, 125V, L5-20R, 2P3W

Item #: 5319
CAT #: 2310
UPC: 078477801109
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 30A, 125/250V, L14-30P, 3P4W

Item #: 52945
CAT #: 2711
UPC: 078477808351
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 20A, 250V, L6-20P, 2P3W

Item #: 43771
CAT #: 2321
UPC: 078477801123
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 30A, 250V, L6-30P, 2P3W

Item #: 42750
CAT #: 2621
UPC: 078477807958
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 30A, 125V, L5-30R, 2P3W

Item #: 6640
CAT #: 2610
UPC: 078477809471
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 20A, 125V, L5-20P, 2P3W

Item #: 45119
CAT #: 2311
UPC: 078477800942
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 30A, 125/250V, L14-30R, 3P4W

Item #: 6499
CAT #: 2710
UPC: 078477809617
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 30A, 3PH 480V, L16-30P, 3P4W

Item #: 44222
CAT #: 2731
UPC: 078477808382
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 30A, 3PH 250V, L15-30P, 3P4W

Item #: 44247
CAT #: 2721
UPC: 078477808375
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 30A, 3PH 250V, L15-30R, 3P4W

Item #: 7356
CAT #: 2720
UPC: 078477809631
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 30A, 125/250V, L14-30R, 3P4W

Item #: 52907
CAT #: 2713
UPC: 078477807439
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 20A, 250V, L6-20R, 2P3W, Black/White

Item #: 43750
CAT #: 2323
UPC: 078477801154
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 20A, 3PH 250V, L15-20P, 3P4W

Item #: 50849
CAT #: 2421
UPC: 078477808122
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 20A, 3PH 250V, L15-20R, 3P4W

Item #: 6712
CAT #: 2420
UPC: 078477809341
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 30A, 250V. L6-30R, 2P3W

30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black
Item #: 6593
CAT #: 2620
UPC: 078477809495
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 20A, 250V. L6-20R, 2P3W

20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black
Item #: 16028
CAT #: 2320
UPC: 078477801208
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 20A, 125V, L5-20R, 2P3W

20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black
Item #: 5319
CAT #: 2310
UPC: 078477801109
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 30A, 125/250V, L14-30P, 3P4W

30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White
Item #: 52945
CAT #: 2711
UPC: 078477808351
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 20A, 250V, L6-20P, 2P3W

20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White
Item #: 43771
CAT #: 2321
UPC: 078477801123
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 30A, 250V, L6-30P, 2P3W

30 Amp, 250 Volt, NEMA L6-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White
Item #: 42750
CAT #: 2621
UPC: 078477807958
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 30A, 125V, L5-30R, 2P3W

30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black
Item #: 6640
CAT #: 2610
UPC: 078477809471
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 20A, 125V, L5-20P, 2P3W

20 Amp, 125 Volt, NEMA L5-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White
Item #: 45119
CAT #: 2311
UPC: 078477800942
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 30A, 125/250V, L14-30R, 3P4W

30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black
Item #: 6499
CAT #: 2710
UPC: 078477809617
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 30A, 3PH 480V, L16-30P, 3P4W

30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White
Item #: 44222
CAT #: 2731
UPC: 078477808382
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 30A, 3PH 250V, L15-30P, 3P4W

30 Amp, 250 Volt 3-Phase, NEMA L15-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.
Item #: 44247
CAT #: 2721
UPC: 078477808375
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 30A, 3PH 250V, L15-30R, 3P4W

30 Amp, 250 Volt 3-Phase, NEMA L15-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black
Item #: 7356
CAT #: 2720
UPC: 078477809631
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 30A, 125/250V, L14-30R, 3P4W

30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black/White
Item #: 52907
CAT #: 2713
UPC: 078477807439
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 20A, 250V, L6-20R, 2P3W, Black/White

20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White
Item #: 43750
CAT #: 2323
UPC: 078477801154
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 20A, 3PH 250V, L15-20P, 3P4W

20 Amp, 250 Volt 3-Phase, NEMA L15-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White
Item #: 50849
CAT #: 2421
UPC: 078477808122
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 20A, 3PH 250V, L15-20R, 3P4W

20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black
Item #: 6712
CAT #: 2420
UPC: 078477809341
Sign In or Register to view pricing and more.
Page 1 of 81
1,281 Items found