Cable Glands - Metallic

589 Found
Hawke

Cable Gland, Explosion-Proof, Size "A", 3/4" NPT, Brass

Item #: 225790
CAT #: N753EXBANC9FUAD
UPC:
Sign In or Register to view pricing and more.
Hawke

Cable Gland, Explosion-Proof, Size "A", 3/4" NPT

Item #: 538875
CAT #: N710EXBANC9FUAA
UPC:
Sign In or Register to view pricing and more.
Appleton

Cable Gland, 3/4" Diameter, Cable Range 0.550 to 0.490", Nickel Plated Brass

Item #: 250869
CAT #: 20PX2KX0755
UPC: 781381250429
Sign In or Register to view pricing and more.
Appleton

Cable Galnd, Size 20, 1/2" NPT, Nickel Plated Brass

Item #: 250861
CAT #: 20PX2KX0505
UPC: 781381250290
Sign In or Register to view pricing and more.
Appleton

Cable Gland, Size 20S, NPT 1/2", Nickel Plated Brass

Item #: 250911
CAT #: 20SPX2KX0505
UPC: 781381250283
Sign In or Register to view pricing and more.
Appleton

Cable Gland, Size: 20, Metric: M20, Nickel Plated Brass

Item #: 417248
CAT #: 20T35
UPC: 781381249263
Sign In or Register to view pricing and more.
Thomas & Betts

Cable Gland ST Series, 1/2" Diameter, 0.600 - 0.760" Cable Range, Aluminum

Item #: 55739
CAT #: ST050-464
UPC: 786210712833
Sign In or Register to view pricing and more.
Thomas & Betts

Cable Gland ST Series, 1/2" Diameter, 0.725 - 0.885" Cable Range, Aluminum

Item #: 55718
CAT #: ST050-465
UPC: 786210712840
Sign In or Register to view pricing and more.
Hawke

Cable Gland, Explosion-Proof, Size "A", 1/2" NPT

Item #: 524412
CAT #: N753EXBANB9FUAD
UPC:
Sign In or Register to view pricing and more.
Hawke

Cable Gland, Explosionproof, 3/4 and 1/2" NPT, Cable Diameter 0.370 - 0.630"

Item #: 2071850
CAT #: N753EXBANC9DUAD
UPC:
Sign In or Register to view pricing and more.
Appleton

Cable Gland, T3 Series, M32 Metric, Brass

Item #: 417251
CAT #: 32T35
UPC: 781381249294
Sign In or Register to view pricing and more.
Appleton

Cable Gland, 1/2", Explosion-Proof, Conductor Diameter: 0.496", Brass

Item #: 343634
CAT #: 2016PX2KX0505
UPC: 781381250276
Sign In or Register to view pricing and more.
Appleton

Cable Gland, Size: 25, NPT: 3/4", Nickel Plated Brass

Item #: 254398
CAT #: 25PX2KX0755
UPC: 781381250313
Sign In or Register to view pricing and more.
Appleton

Cable Gland, Size: 20S, NPT: 1/2", Nickel Plated Brass

Item #: 250951
CAT #: 20ST30505
UPC: 781381249409
Sign In or Register to view pricing and more.
Appleton

Cable Gland, Size 20S, Metric Thread M20, Explosion-Proof

Item #: 384098
CAT #: 20ST35
UPC: 781381249249
Sign In or Register to view pricing and more.
Appleton

TMC2X Connector, 1/2", Explosion-Proof-Dust-Ignitionproof, Aluminum

Item #: 804824
CAT #: TMC2X-050099AX
UPC: 781381377539
Sign In or Register to view pricing and more.
Hawke

Cable Gland, Explosion-Proof, Size "A", 3/4" NPT, Brass

Cable Gland, Explosion-Proof, Size "A", 3/4 Inch NPT, Cable Diameter 0.49 - 0.81 Inch, Outdoor/Indoor, Brass, For Use With Braid Armored Marine Shipboard Jacketed or Non-Jacketed Cable
Item #: 225790
CAT #: N753EXBANC9FUAD
UPC:
Sign In or Register to view pricing and more.
Hawke

Cable Gland, Explosion-Proof, Size "A", 3/4" NPT

Cable Gland, Explosion-Proof, Size "A", 3/4 Inch NPT, Cable Acceptance 0.49 - 0.81 Inch, Indoor/Outdoor, Brass, For Use With Non-Armored Cable.
Item #: 538875
CAT #: N710EXBANC9FUAA
UPC:
Sign In or Register to view pricing and more.
Appleton

Cable Gland, 3/4" Diameter, Cable Range 0.550 to 0.490", Nickel Plated Brass

Cable Gland, Size 20, NPT 3/4 Inch, Explosion-Proof, Cable Range 0.550 to 0.490 Inch, Nickel Plated Brass
Item #: 250869
CAT #: 20PX2KX0755
UPC: 781381250429
Sign In or Register to view pricing and more.
Appleton

Cable Galnd, Size 20, 1/2" NPT, Nickel Plated Brass

Cable Gland, Size 20, NPT 1/2 Inch, Explosion-Proof, Cable Range 0.550 to 0.490 Inch, Nickel Plated Brass
Item #: 250861
CAT #: 20PX2KX0505
UPC: 781381250290
Sign In or Register to view pricing and more.
Appleton

Cable Gland, Size 20S, NPT 1/2", Nickel Plated Brass

Cable Gland, Size 20S, NPT 1/2 Inch, Explosion-Proof, Cable Range 0.374 to 0.626 Inch, Nickel Plated Brass
Item #: 250911
CAT #: 20SPX2KX0505
UPC: 781381250283
Sign In or Register to view pricing and more.
Appleton

Cable Gland, Size: 20, Metric: M20, Nickel Plated Brass

Cable Gland, Size: 20, Metric: M20, Cable Range: .26 to .55 Inch, Flame Proof, Nickel Plated Brass, For Use With Armored Cable
Item #: 417248
CAT #: 20T35
UPC: 781381249263
Sign In or Register to view pricing and more.
Thomas & Betts

Cable Gland ST Series, 1/2" Diameter, 0.600 - 0.760" Cable Range, Aluminum

Cable Gland StarTeck Series, 1/2 Inch Diameter, 0.600 - 0.760 Inch Cable Range, Copper Free Aluminum
Item #: 55739
CAT #: ST050-464
UPC: 786210712833
Sign In or Register to view pricing and more.
Thomas & Betts

Cable Gland ST Series, 1/2" Diameter, 0.725 - 0.885" Cable Range, Aluminum

Cable Gland StarTeck Series, 1/2 Inch Diameter, 0.725 - 0.885 Inch Cable Range, Copper Free Aluminum
Item #: 55718
CAT #: ST050-465
UPC: 786210712840
Sign In or Register to view pricing and more.
Hawke

Cable Gland, Explosion-Proof, Size "A", 1/2" NPT

Cable Gland, Explosion-Proof, Size "A", 1/2 Inch NPT, Cable Range 0.49 - 0.81 Inch, Indoor/Outdoor, Brass, For Use With Braid Armored Marine Shipboard Jacketed or Non-Jacketed Cable.
Item #: 524412
CAT #: N753EXBANB9FUAD
UPC:
Sign In or Register to view pricing and more.
Hawke

Cable Gland, Explosionproof, 3/4 and 1/2" NPT, Cable Diameter 0.370 - 0.630"

Cable Gland, Explosionproof, 3/4 and 1/2 Inch NPT, Cable Diameter 0.370 - 0.630 Inch, Nickel Plated Brass, For Use With All of Armour and Braid
Item #: 2071850
CAT #: N753EXBANC9DUAD
UPC:
Sign In or Register to view pricing and more.
Appleton

Cable Gland, T3 Series, M32 Metric, Brass

Cable Gland, T3 Series, Size 32, M32 Metric, Brass/Nickel Plated
Item #: 417251
CAT #: 32T35
UPC: 781381249294
Sign In or Register to view pricing and more.
Appleton

Cable Gland, 1/2", Explosion-Proof, Conductor Diameter: 0.496", Brass

Cable Gland, 1/2 Inch, Explosion-Proof, Conductor Diameter: 0.496 Inch, Brass/Nickel Plated, For Use With Wire Braid Armor and Jacketed Cables
Item #: 343634
CAT #: 2016PX2KX0505
UPC: 781381250276
Sign In or Register to view pricing and more.
Appleton

Cable Gland, Size: 25, NPT: 3/4", Nickel Plated Brass

Cable Gland, Size: 25, NPT: 3/4 Inch, Explosion-Proof, Cable Range: .717 to 1.031 Inch, Nickel Plated Brass
Item #: 254398
CAT #: 25PX2KX0755
UPC: 781381250313
Sign In or Register to view pricing and more.
Appleton

Cable Gland, Size: 20S, NPT: 1/2", Nickel Plated Brass

Cable Gland, Size: 20S, NPT: 1/2 Inch, Explosion-Proof, Cable Range: .46 to .37 Inch, Nickel Plated Brass
Item #: 250951
CAT #: 20ST30505
UPC: 781381249409
Sign In or Register to view pricing and more.
Appleton

Cable Gland, Size 20S, Metric Thread M20, Explosion-Proof

Cable Gland, Size 20S, Metric Thread M20, Explosion-Proof, Nickel Plated Brass
Item #: 384098
CAT #: 20ST35
UPC: 781381249249
Sign In or Register to view pricing and more.
Appleton

TMC2X Connector, 1/2", Explosion-Proof-Dust-Ignitionproof, Aluminum

TMC2X Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Aluminum. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Item #: 804824
CAT #: TMC2X-050099AX
UPC: 781381377539
Sign In or Register to view pricing and more.
Page 1 of 37
589 Items found