Non-NEMA Twist Lock Wiring Devices

438 Found
Leviton

Locking Connector, 50A, 125/250V, California Style, 3P4W

Item #: 53257
CAT #: CS6364C
UPC: 078477326213
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 50A, 125/250V, California Style, 3P4W

Item #: 53276
CAT #: CS6365C
UPC: 078477326183
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 50A, 3PH 480V, California Style, 3P4W

Item #: 50803
CAT #: CS8165C
UPC: 078477326343
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 50A, 3PH 250V, California Style, 3P4W

Item #: 50826
CAT #: CS8365C
UPC: 078477326381
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 50A, 3PH 480V, California Style, 3P4W

Item #: 50780
CAT #: CS8164C
UPC: 078477326350
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Plug, 50A, 125/250V, California Style, 3P4W

Item #: 52153
CAT #: CS6365C
UPC: 783585827995
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 50A, 3PH 250V, California Style, 3P4W

Item #: 113223
CAT #: CS8364C
UPC: 078477326398
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, 50A, 125/250V, California Style, 3P4W

Item #: 52171
CAT #: CS6364C
UPC: 783585827971
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 50A, 125/250V, California Style, 3P4W

Item #: 16864
CAT #: CS6369
UPC: 078477326282
Sign In or Register to view pricing and more.
Leviton

50 Amp, 480 Volt, Non-NEMA Receptacle

Item #: 15078
CAT #: CS8169
UPC: 078477326367
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 50A, 3PH 250V, California Style, 3P4W

Item #: 15110
CAT #: CS8369
UPC: 078477326411
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 50A, 250V, California Style, 2P 3W

Item #: 53321
CAT #: CS8265C
UPC: 078477326060
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Receptacle, 50A, 125/250V, California Style, 3P4W

Item #: 24367
CAT #: CS6369
UPC: 783585828107
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Plug, 30A, 600V, Non-Nema, 3P4W

Item #: 54368
CAT #: HBL21415B
UPC: 783585017273
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 50A, 250V, California Style, 2P3W

Item #: 44668
CAT #: CS8264C
UPC: 078477326077
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 50A, 250V, California Style, 2P3W

Item #: 6200
CAT #: CS8269
UPC: 078477326084
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 50A, 125/250V, California Style, 3P4W

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, California Style - Black/White
Item #: 53257
CAT #: CS6364C
UPC: 078477326213
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 50A, 125/250V, California Style, 3P4W

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black/White
Item #: 53276
CAT #: CS6365C
UPC: 078477326183
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 50A, 3PH 480V, California Style, 3P4W

50 Amp, 480 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black/White
Item #: 50803
CAT #: CS8165C
UPC: 078477326343
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 50A, 3PH 250V, California Style, 3P4W

50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black/White
Item #: 50826
CAT #: CS8365C
UPC: 078477326381
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 50A, 3PH 480V, California Style, 3P4W

50 Amp, 480V AC, 3-Phase NEMA Non-NEMA, 3P, 4W, Black & White Locking Connector, Industrial Grade, Grounding, California Style - Black/White
Item #: 50780
CAT #: CS8164C
UPC: 078477326350
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Plug, 50A, 125/250V, California Style, 3P4W

Locking Devices, Twistlock, Industrial, Male Plug, 50a, 125/250v 3-Pole, 4-wire Grounding, Non-NEMA, Screw Terminal, Black And White
Item #: 52153
CAT #: CS6365C
UPC: 783585827995
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 50A, 3PH 250V, California Style, 3P4W

50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, California Style - Black/White
Item #: 113223
CAT #: CS8364C
UPC: 078477326398
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Connector, 50A, 125/250V, California Style, 3P4W

Locking Connector, 50A, 125/250V, California Standard, Nylon Cover, Thermoplastic, Polyester Interior, .92" - 1.2" Cord Diameter
Item #: 52171
CAT #: CS6364C
UPC: 783585827971
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 50A, 125/250V, California Style, 3P4W

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black
Item #: 16864
CAT #: CS6369
UPC: 078477326282
Sign In or Register to view pricing and more.
Leviton

50 Amp, 480 Volt, Non-NEMA Receptacle

50 Amp, 480V AC, 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Flush Mount Receptacle, Industrial Grade, Grounding, California-Style - Black/White
Item #: 15078
CAT #: CS8169
UPC: 078477326367
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 50A, 3PH 250V, California Style, 3P4W

50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black
Item #: 15110
CAT #: CS8369
UPC: 078477326411
Sign In or Register to view pricing and more.
Leviton

Locking Plug, 50A, 250V, California Style, 2P 3W

50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding, California Style - Black-White.
Item #: 53321
CAT #: CS8265C
UPC: 078477326060
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Receptacle, 50A, 125/250V, California Style, 3P4W

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black
Item #: 24367
CAT #: CS6369
UPC: 783585828107
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Plug, 30A, 600V, Non-Nema, 3P4W

Locking Plug, 30A @ 600V, 20A @ 250V, Non-Nema, 3P4W, Hubbellock, Nylon, Thermoplastic Interior, .70" - 1.2" Cord Range, Black.
Item #: 54368
CAT #: HBL21415B
UPC: 783585017273
Sign In or Register to view pricing and more.
Leviton

Locking Connector, 50A, 250V, California Style, 2P3W

50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Locking Connector, Industrial Grade, Grounding, California Style - Black-White.
Item #: 44668
CAT #: CS8264C
UPC: 078477326077
Sign In or Register to view pricing and more.
Leviton

Locking Receptacle, 50A, 250V, California Style, 2P3W

50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.
Item #: 6200
CAT #: CS8269
UPC: 078477326084
Sign In or Register to view pricing and more.
Page 1 of 28
438 Items found