Bushings, K.O. Seals, & Locknuts

3,111 Found
Appleton

Conduit Bushing, Insulating, 2", Threaded, Plastic

Item #: 35540
CAT #: PB-600-D
UPC: 687855146000
Sign In or Register to view pricing and more.
Appleton

Conduit Locknut, 2" Diameter, Steel/Zinc

Item #: 50761
CAT #: L-600
UPC: 687855166008
Sign In or Register to view pricing and more.
Appleton

Reducing Bushing, Threaded, 3/4" x 1/2", Steel

Item #: 22046
CAT #: RB75-50
UPC: 781381654357
Sign In or Register to view pricing and more.
Appleton

Conduit Locknut, 3/4" Diameter, Steel/Zinc

Item #: 50952
CAT #: L-200
UPC: 687855162000
Sign In or Register to view pricing and more.
Bridgeport Fittings

Bushing, 2" Diameter, 105 Degrees C, Gray, Plastic

Item #: 199102
CAT #: 326
UPC: 781747003263
Sign In or Register to view pricing and more.
Appleton

Conduit Locknut, 1" Diameter, Steel/Zinc

Item #: 50883
CAT #: L-300
UPC: 687855163007
Sign In or Register to view pricing and more.
Arlington

Conduit Bushing, Insulating, 2", Threaded, Plastic

Item #: 36130
CAT #: 445
UPC: 018997004451
Sign In or Register to view pricing and more.
Arlington

EMT Insulating Bushing, 3/4", Non-Metallic

Item #: 33834
CAT #: EMT75
UPC: 018997122056
Sign In or Register to view pricing and more.
Appleton

Conduit Locknut, 1/2" Diameter, Steel/Zinc

Item #: 51020
CAT #: L-100
UPC: 687855161003
Sign In or Register to view pricing and more.
Hubbell - Electrical

Conduit Bushing, 2", Threaded, Impact Resistant, Polypropylene

Item #: 47777
CAT #: 1408
UPC:
Sign In or Register to view pricing and more.
Arlington

Anti-Short Bushing, 5/16", Non-Metallic

Item #: 57344
CAT #: AS0
UPC: 018997105004
Sign In or Register to view pricing and more.
Appleton

Conduit Bushing, Insulating, 1", Threaded, Plastic

Item #: 35563
CAT #: PB-300-D
UPC: 687855143009
Sign In or Register to view pricing and more.
Appleton

Conduit Bushing, Insulating, 1-1/4", Threaded, Plastic

Item #: 34404
CAT #: PB-400-D
UPC: 687855350261
Sign In or Register to view pricing and more.
Hubbell-Raco

Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron

Item #: 51171
CAT #: 1213
UPC: 050169012130
Sign In or Register to view pricing and more.
Hubbell - Electrical

Conduit Locknut, 2", Steel With Zinc Finish

Item #: 48196
CAT #: 1008
UPC:
Sign In or Register to view pricing and more.
Appleton

Conduit Bushing, Insulating, 3/4", Threaded, Plastic

Item #: 35588
CAT #: PB-200-D
UPC: 687855142002
Sign In or Register to view pricing and more.
Appleton

Conduit Bushing, Insulating, 2", Threaded, Plastic

Conduit Bushing, Insulating, 2 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit
Item #: 35540
CAT #: PB-600-D
UPC: 687855146000
Sign In or Register to view pricing and more.
Appleton

Conduit Locknut, 2" Diameter, Steel/Zinc

Conduit Locknut, 2 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 50761
CAT #: L-600
UPC: 687855166008
Sign In or Register to view pricing and more.
Appleton

Reducing Bushing, Threaded, 3/4" x 1/2", Steel

Reducing Bushing, 3/4 - 1/2 Inch, Threaded - NPT, Bushing Material: Steel.
Item #: 22046
CAT #: RB75-50
UPC: 781381654357
Sign In or Register to view pricing and more.
Appleton

Conduit Locknut, 3/4" Diameter, Steel/Zinc

Conduit Locknut, 3/4 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 50952
CAT #: L-200
UPC: 687855162000
Sign In or Register to view pricing and more.
Bridgeport Fittings

Bushing, 2" Diameter, 105 Degrees C, Gray, Plastic

Bushing, 2 Inch Diameter, 105 Degrees C, Gray, Plastic
Item #: 199102
CAT #: 326
UPC: 781747003263
Sign In or Register to view pricing and more.
Appleton

Conduit Locknut, 1" Diameter, Steel/Zinc

Conduit Locknut, 1 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 50883
CAT #: L-300
UPC: 687855163007
Sign In or Register to view pricing and more.
Arlington

Conduit Bushing, Insulating, 2", Threaded, Plastic

Conduit Bushing, Insulating, 2 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit
Item #: 36130
CAT #: 445
UPC: 018997004451
Sign In or Register to view pricing and more.
Arlington

EMT Insulating Bushing, 3/4", Non-Metallic

Bushing, Type Insulating, Threadless, Size 3/4 Inch, Non-Metallic, For Use With EMT Conduit
Item #: 33834
CAT #: EMT75
UPC: 018997122056
Category: EMT Bushings
Sign In or Register to view pricing and more.
Appleton

Conduit Locknut, 1/2" Diameter, Steel/Zinc

Conduit Locknut, 1/2 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 51020
CAT #: L-100
UPC: 687855161003
Sign In or Register to view pricing and more.
Hubbell - Electrical

Conduit Bushing, 2", Threaded, Impact Resistant, Polypropylene

Conduit Bushing, 2 Inch, Threaded, Impact Resistant, Temperature Rated 105°C, Polypropylene, For Use With Rigid/IMC Conduit
Item #: 47777
CAT #: 1408
UPC:
Sign In or Register to view pricing and more.
Arlington

Anti-Short Bushing, 5/16", Non-Metallic

Anti-Short Bushing, Diameter 5/16 Inch, Non-Metallic. For use with Cable Sizes 14-2, 14-3 & 12-2.
Item #: 57344
CAT #: AS0
UPC: 018997105004
Sign In or Register to view pricing and more.
Appleton

Conduit Bushing, Insulating, 1", Threaded, Plastic

Conduit Bushing, Insulating, 1 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit
Item #: 35563
CAT #: PB-300-D
UPC: 687855143009
Sign In or Register to view pricing and more.
Appleton

Conduit Bushing, Insulating, 1-1/4", Threaded, Plastic

Conduit Bushing, Insulating, 1-1/4 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit
Item #: 34404
CAT #: PB-400-D
UPC: 687855350261
Sign In or Register to view pricing and more.
Hubbell-Raco

Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron

Grounding Bushing, 3/4 Inch, 14 - 4 AWG Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Item #: 51171
CAT #: 1213
UPC: 050169012130
Sign In or Register to view pricing and more.
Hubbell - Electrical

Conduit Locknut, 2", Steel With Zinc Finish

Conduit Locknut, 2 Inch, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 48196
CAT #: 1008
UPC:
Sign In or Register to view pricing and more.
Appleton

Conduit Bushing, Insulating, 3/4", Threaded, Plastic

Conduit Bushing, Insulating, 3/4 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit
Item #: 35588
CAT #: PB-200-D
UPC: 687855142002
Sign In or Register to view pricing and more.
Page 1 of 99+
3,111 Items found