Bulbs - LED

5,601 Found
SYLVANIA

8.5W A19 LED Lamp, 27K

Item #: 920369
CAT #: LED8.5A19F82710YVRP
UPC: 046135738852
Sign In or Register to view pricing and more.
SYLVANIA

9W A19 LED Lamp, 27K

Item #: 1713501
CAT #: ECOLED9A19F8277YVRP8
UPC: 046135408212
Sign In or Register to view pricing and more.
SYLVANIA

8.5W A19 LED Lamp, 50K

Item #: 905445
CAT #: LED8.5A19F85010YVRP
UPC: 046135792816
Sign In or Register to view pricing and more.
LEDVANCE

LED Lamp, Dimmable, BR30, 9W, 120V

Item #: 908140
CAT #: LED9BR30DIM82710YVRP2
UPC: 046135739545
Sign In or Register to view pricing and more.
LEDVANCE

14W A19 LED Lamp, 50K

Item #: 969333
CAT #: LED14A19F85010YVRP
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

4' 12W T8 LED Lamp, 41K

Item #: 2003006
CAT #: LED12T8/L48/FG/841/BFG2
UPC: 046135414527
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, B10, 4.5 Watt, 300 Lumen, 2700K, Blunt Tip, 120V

Item #: 1716041
CAT #: ECOLED2.5B10CBLUNTCL8277YVRP6
UPC: 046135408786
Sign In or Register to view pricing and more.
SYLVANIA

9W A19 LED Lamp, 27K

Item #: 1211660
CAT #: LED9A19DIMO827UB
UPC: 046135746871
Sign In or Register to view pricing and more.
SYLVANIA

8.5W A19 LED Lamp, 41K

Item #: 1060647
CAT #: LED8.5A19F84110YV
UPC: 046135743214
Sign In or Register to view pricing and more.
Keystone Technologies

4' 13W T8 LED Lamp, 40K

Item #: 1699591
CAT #: KT-LED13T8-48G-840-X3
UPC: 843654129457
Sign In or Register to view pricing and more.
Light Efficient Design

LED Lamp, Post Top, Selectable Wattage/CCT, 120-277V

Item #: 1794912
CAT #: LED-8024M345-G7-FW
UPC: 844006060725
Sign In or Register to view pricing and more.
Keystone Technologies

4' 13W T8 LED Lamp, 50K

Item #: 1723948
CAT #: KT-LED13T8-48G-850-X3
UPC: 843654129464
Sign In or Register to view pricing and more.
SYLVANIA

14W A19 LED Lamp, 27K

Item #: 966999
CAT #: LED14A19F82710YVRP
UPC: 046135792922
Sign In or Register to view pricing and more.
LEDVANCE

4' T8 LED,1800Lm, Selectable CCT

Item #: 2029068
CAT #: LED12T8L48FGDIM8SC12BF
UPC: 046135418785
Sign In or Register to view pricing and more.
LEDVANCE

9W A19 LED Lamp, 30K

Item #: 1303013
CAT #: LED9A19DIMO830URP
UPC: 046135400438
Sign In or Register to view pricing and more.
SYLVANIA

40794 LED4B10CBLUNTDIM927CL13YTLBL2 12/CS 2/SK

Item #: 1724935
CAT #: LED4B10CBLUNTDIM927CL13YTLBL2
UPC: 046135407949
Sign In or Register to view pricing and more.
SYLVANIA

8.5W A19 LED Lamp, 27K

LED Lamp, 8.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 73885*
Item #: 920369
CAT #: LED8.5A19F82710YVRP
UPC: 046135738852
Sign In or Register to view pricing and more.
SYLVANIA

9W A19 LED Lamp, 27K

LED Lamp, A19, 9 Watt, 750 Lumen, 2700K, 80 CRI, 120 Volt, Frosted Glass, 60 Watt Replacement, 8 Lamps per SKU, 24 Lamps per Case *Sylvania Product Code 40821* *Sylvania Part # 40821*
Item #: 1713501
CAT #: ECOLED9A19F8277YVRP8
UPC: 046135408212
Sign In or Register to view pricing and more.
SYLVANIA

8.5W A19 LED Lamp, 50K

LED Lamp, 8.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 79281*
Item #: 905445
CAT #: LED8.5A19F85010YVRP
UPC: 046135792816
Sign In or Register to view pricing and more.
LEDVANCE

LED Lamp, Dimmable, BR30, 9W, 120V

LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 2700K, Rated Hours: 11000, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 6 *Sylvania Part # 73954*
Item #: 908140
CAT #: LED9BR30DIM82710YVRP2
UPC: 046135739545
Sign In or Register to view pricing and more.
LEDVANCE

14W A19 LED Lamp, 50K

LED Lamp, 14 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1500, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 11000, *Sylvania Part # 79294*
Item #: 969333
CAT #: LED14A19F85010YVRP
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

4' 12W T8 LED Lamp, 41K

LED Lamp, T8, 4', 12 Watt, 1800 Lumen, 4100K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41452* *Sylvania Part # 41452*
Item #: 2003006
CAT #: LED12T8/L48/FG/841/BFG2
UPC: 046135414527
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, B10, 4.5 Watt, 300 Lumen, 2700K, Blunt Tip, 120V

LED Lamp, B10, 4.5 Watt, 300 Lumen, 2700K, 80 CRI, Blunt Tip, E12 Candelabra Base, Clear, 120 Volt, Non-Dimmable, Replaces 40 Watt incandescent, 6 per SKU, 18 per Case *Sylvania Product Code 40878* *Sylvania Part # 40878*
Item #: 1716041
CAT #: ECOLED2.5B10CBLUNTCL8277YVRP6
UPC: 046135408786
Sign In or Register to view pricing and more.
SYLVANIA

9W A19 LED Lamp, 27K

LED Lamp, 9 Watt, A19, 2700K, 800 Lumen, 120 Volt, 80 CRI, Dimmable to 10%, Omnidirectional, 60 Watt Equivalent, Standard Pack Qty: 6 *Sylvania Part # 74687*
Item #: 1211660
CAT #: LED9A19DIMO827UB
UPC: 046135746871
Sign In or Register to view pricing and more.
SYLVANIA

8.5W A19 LED Lamp, 41K

LED Lamp, 8.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 4100K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 74321*
Item #: 1060647
CAT #: LED8.5A19F84110YV
UPC: 046135743214
Sign In or Register to view pricing and more.
Keystone Technologies

4' 13W T8 LED Lamp, 40K

LED Lamp, T8, 13 Watt, 1950 Lumen, 4000K, 83 CRI, 48 Inch, 120-277 Volt, Single- or Double-Ended Wiring, Ballast and Line-Voltage Compatible, 25 per Pack
Item #: 1699591
CAT #: KT-LED13T8-48G-840-X3
UPC: 843654129457
Sign In or Register to view pricing and more.
Light Efficient Design

LED Lamp, Post Top, Selectable Wattage/CCT, 120-277V

LED Lamp, Post Top, Selectable Wattage: 35/45/60, Selectable Color Temperature: 3000K/4000K/5000K, Lumens: 5140-8870, 360-¦ OMNI Directional Design, 120-277 Volt, Mogul Screw Base (EX39), 80 CRI, Replaces 175W-250W-320W HID
Item #: 1794912
CAT #: LED-8024M345-G7-FW
UPC: 844006060725
Sign In or Register to view pricing and more.
Keystone Technologies

4' 13W T8 LED Lamp, 50K

13W T8 4FT LED 5000K >83 CRI SINGLE- OR DOUBLE-ENDED WIRING BALLAST AND LINE-VOLTAGE COMPATIBLE
Item #: 1723948
CAT #: KT-LED13T8-48G-850-X3
UPC: 843654129464
Sign In or Register to view pricing and more.
SYLVANIA

14W A19 LED Lamp, 27K

LED Lamp, 14 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1500, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, 1 per SKU, Standard Case Qty: 6 *Sylvania Part # 79292*
Item #: 966999
CAT #: LED14A19F82710YVRP
UPC: 046135792922
Sign In or Register to view pricing and more.
LEDVANCE

4' T8 LED,1800Lm, Selectable CCT

LED UL Type B (Ballast Bypass) T8 Lamp: 4 Foot, 12 Watt, 1800 Lumen, Selectable CCT: 3000K/3500K/4100K/5000K/6500K, >80CRI, 120-277 Volt, Dimmable, Shatter Resistant PET Coated Glass. *Sylvania Item # 41878* *Sylvania Part # LED12T8L48FGPDIM8SC12BF*
Item #: 2029068
CAT #: LED12T8L48FGDIM8SC12BF
UPC: 046135418785
Sign In or Register to view pricing and more.
LEDVANCE

9W A19 LED Lamp, 30K

9 Watt, LED, A19, Frosted, Dimmable, 800 Lumen, 3000K, 80CRI, 120 Volt, 15000 Hour Life, 6 per Pack * Sylvania # 40043* *Sylvania Part # 40043*
Item #: 1303013
CAT #: LED9A19DIMO830URP
UPC: 046135400438
Sign In or Register to view pricing and more.
SYLVANIA

40794 LED4B10CBLUNTDIM927CL13YTLBL2 12/CS 2/SK

40794 LED4B10CBLUNTDIM927CL13YTLBL2 12/CS 2/SK *Sylvania Part # 40794*
Item #: 1724935
CAT #: LED4B10CBLUNTDIM927CL13YTLBL2
UPC: 046135407949
Sign In or Register to view pricing and more.
Page 1 of 99+
5,601 Items found