Temporary Lighting

368 Found
McGill

String Lighting, 100', 14/2 Flat

Item #: 31980
CAT #: 22520035
UPC: 036283705127
Sign In or Register to view pricing and more.
Bergen

String Light, 100', 150W, 120V, Yellow

Item #: 435576
CAT #: GL100-142MPC
UPC:
Sign In or Register to view pricing and more.
Southwire

String Light, 100', 150W, 120V, Yellow

Item #: 228969
CAT #: 7145SW
UPC: 029892071455
Sign In or Register to view pricing and more.
Klein

Rechargeable Personal Worklight

Item #: 1540654
CAT #: 56403
UPC: 092644564031
Sign In or Register to view pricing and more.
McGill

Plastic Replacement Cage

Item #: 126716
CAT #: 2250
UPC: 036283290838
Sign In or Register to view pricing and more.
EPCO

Metal Safety Cage

Item #: 476210
CAT #: 16501
UPC: 780321165014
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROCKET™ Tower Light/Charger

Item #: 1716171
CAT #: 2136-20
UPC: 045242569977
Sign In or Register to view pricing and more.
Southwire

12/3 50' Mtl String Lt

Item #: 493901
CAT #: 7538SW
UPC: 029892075385
Sign In or Register to view pricing and more.
Woodhead

Work Light/Outlet, 100W

Item #: 40594
CAT #: 402
UPC: 786788616014
Sign In or Register to view pricing and more.
Appleton

Temporary LED Worksite Light, 100W, 12,000 Lumens, 5000K, 120Vac, Clear Lens

Item #: 1770354
CAT #: TL100C
UPC: 78138159800
Sign In or Register to view pricing and more.
Southwire

LED String Light, 50', 39W, 20 Strings

Item #: 1161815
CAT #: 7164SW
UPC: 029892071646
Sign In or Register to view pricing and more.
Dewalt

Portable Work Light

Item #: 1038613
CAT #: DCL070T1
UPC: 885911458474
Sign In or Register to view pricing and more.
McGill

EGS 2259BULK

Item #: 31956
CAT #: 2259BULK
UPC: 036283705615
Sign In or Register to view pricing and more.
Southwire

LED String Light, 100'

Item #: 1161816
CAT #: 7165SW
UPC: 029892071653
Sign In or Register to view pricing and more.
SYLVANIA

LED Work Light Accessory, Tripod

Item #: 1870024
CAT #: LEDWORKLIGHTTRIPOD
UPC: 046135411472
Sign In or Register to view pricing and more.
Southwire

Adjustable Tripod Dual Work Light, 1000W

Item #: 517272
CAT #: L14SLED
UPC: 905294502196
Sign In or Register to view pricing and more.
McGill

String Lighting, 100', 14/2 Flat

String Lighting, 100 Ft, 14/2 Flat, Thermoplastic Guard, With Flat Wire Cable, Weather-resistant Socket, Application: Industries, Indoor/outdoor, Standard: Ul, Csa, Wattage: 1875w, Voltage Rating: 125v, Amperage Rating: 15a, Lamp Type: A23, Number Of Wire
Item #: 31980
CAT #: 22520035
UPC: 036283705127
Sign In or Register to view pricing and more.
Bergen

String Light, 100', 150W, 120V, Yellow

String Light, 100 foot, Yellow, 150 Watt, 14/2 Cord Gauge, 10 Lampholders
Item #: 435576
CAT #: GL100-142MPC
UPC:
Sign In or Register to view pricing and more.
Southwire

String Light, 100', 150W, 120V, Yellow

100 Ft. Temporary String Lighting, 150 Watt, 120V, 14/2 SJTW, Yellow
Item #: 228969
CAT #: 7145SW
UPC: 029892071455
Sign In or Register to view pricing and more.
Klein

Rechargeable Personal Worklight

Rechargeable Personal Worklight, High: 460 Lumens For 9 Hours / Low: 175 Lumens For 16 Hours, Head Rotates 360 Degrees, Rechargeable Via Micro-USB Cord (Included), IP54 Water And Dust Resistant
Item #: 1540654
CAT #: 56403
UPC: 092644564031
Sign In or Register to view pricing and more.
McGill

Plastic Replacement Cage

String Light Guard, Incandescent, Plastic, A23 Lamp, String-O-Light
Item #: 126716
CAT #: 2250
UPC: 036283290838
Sign In or Register to view pricing and more.
EPCO

Metal Safety Cage

Metal Safety Cage Fit Edison-Base Lamp Holders
Item #: 476210
CAT #: 16501
UPC: 780321165014
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROCKET™ Tower Light/Charger

M18™ ROCKET™ Tower Light/Charger, 6,000 Lumens, 3 Independently Pivoting Light Heads, Built in M18™ Charger & USB Port, 5 Second Setup, 7 Foot Extension, IP54 Rated: Water Resistant, Powered by M18™ REDLITHIUM Battery (Sold Separately) or Extension Cord
Item #: 1716171
CAT #: 2136-20
UPC: 045242569977
Sign In or Register to view pricing and more.
Southwire

12/3 50' Mtl String Lt

CLM 075388802 12/3 50 SJTW C-
Item #: 493901
CAT #: 7538SW
UPC: 029892075385
Sign In or Register to view pricing and more.
Woodhead

Work Light/Outlet, 100W

Hangable Hand Lamp with Metal Guard, 120V, 100W, Cord: 16/3 SJTOW - 25', Outlet: NEMA 5-15.
Item #: 40594
CAT #: 402
UPC: 786788616014
Sign In or Register to view pricing and more.
Appleton

Temporary LED Worksite Light, 100W, 12,000 Lumens, 5000K, 120Vac, Clear Lens

Temporary LED Worksite Light, 100 Watts, 12,000 Lumens, 5000K Color Temperature, 120 Volts AC, Clear Lens
Item #: 1770354
CAT #: TL100C
UPC: 78138159800
Sign In or Register to view pricing and more.
Southwire

LED String Light, 50', 39W, 20 Strings

50 Foot, 39 Watts, 4000 Lumens, 20 String Daisy Chain, 120 Volts, 75CRI, 14/3 SJTW
Item #: 1161815
CAT #: 7164SW
UPC: 029892071646
Sign In or Register to view pricing and more.
Dewalt

Portable Work Light

Portable Work Light, 20V Max Battery, LED, Lumens: 5000 - 10000. Includes: (1) DCL070, (1) 6.0AH Battery, and (1) Charger.
Item #: 1038613
CAT #: DCL070T1
UPC: 885911458474
Sign In or Register to view pricing and more.
McGill

EGS 2259BULK

MCG 2259BULK REPL CAGE ONLY A
Item #: 31956
CAT #: 2259BULK
UPC: 036283705615
Sign In or Register to view pricing and more.
Southwire

LED String Light, 100'

Southwire 7165SW, LEDs On Top & Bottom, 700 Lumens Downlight & 100 Lumen Uplight, 7.8W Per Module, Zero Maintenance With No Need To Change Bulbs, IP65 Rating, 100 Foot Length
Item #: 1161816
CAT #: 7165SW
UPC: 029892071653
Sign In or Register to view pricing and more.
SYLVANIA

LED Work Light Accessory, Tripod

LED Work Light Accessory, Tripod, 1 per SKU, 6 per Case *Sylvania Product Code 41147* *Sylvania Part # 41147*
Item #: 1870024
CAT #: LEDWORKLIGHTTRIPOD
UPC: 046135411472
Sign In or Register to view pricing and more.
Southwire

Adjustable Tripod Dual Work Light, 1000W

CLM L14SLED 1000W CONTRACTOR GRADE WORKLIGHT
Item #: 517272
CAT #: L14SLED
UPC: 905294502196
Sign In or Register to view pricing and more.
Page 1 of 23
368 Items found