Female Non-Insulated Wire Disconnects

97 Found
Thomas & Betts

Adapter, Non-Insulated, Copper

Item #: 16043
CAT #: F250TA
UPC: 786210803654
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Non-Insulated, 12 - 10 AWG, .250" x .032" Tab, 50/PK

Item #: 107438
CAT #: D10-250-L
UPC: 074983822041
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Non-Insulated, 22 - 18 AWG, .250" x .032" Tab, 100/PK

Item #: 1517
CAT #: D18-250-C
UPC: 074983822003
Sign In or Register to view pricing and more.
ECI

Quick Disconnect Receptacle, 14 - 10 AWG, 250 Series, Brass

Item #: 860680
CAT #: TERM403-M73
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts

FEM CU MTR PIGTL DISC 2 SZ2 BRN

Item #: 261612
CAT #: MD2F-2
UPC: 786210786919
Sign In or Register to view pricing and more.
Thomas & Betts

KUBE Female Copper Motor Pigtail Disconnect, Wire Size 6 AWG, Body S

Item #: 44950
CAT #: MD6F-2
UPC: 786210786872
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, right angle, non-insu

Item #: 617
CAT #: DR10-250-L
UPC: 074983827367
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Non-Insulated, 16 - 14 AWG, .250" x .032" Tab, 1000/PK

Item #: 1502
CAT #: D14-250-M
UPC: 074983822034
Sign In or Register to view pricing and more.
Thomas & Betts

TB MD2F-3 FEM CU MTR PIGTL DISC 2 S

Item #: 44744
CAT #: MD2F-3
UPC: 786210838618
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Non-Insulated, 12 - 10 AWG, .250" x .032" Tab, 500/PK

Item #: 1491
CAT #: D10-250-D
UPC: 074983822058
Sign In or Register to view pricing and more.
Tyco Electronics

FASTON 250 PIGGY BACK REC 14-10AWG TPBR

Item #: 1267902
CAT #: 62253-2
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts

NON-INS FEM-250 FLAG DISC, 12-10 LE

Item #: 142297
CAT #: C10-250A
UPC: 786210872452
Sign In or Register to view pricing and more.
Thomas & Betts

Flag Female Disconnect, Non-Insulated, 16 - 14 AWG, .250" x .032" Tab, 50/PK

Item #: 16719
CAT #: B14-250A
UPC: 786210803357
Sign In or Register to view pricing and more.
Thomas & Betts

Female Disconnect, Non-Insulated, 16 - 14 AWG, .110" x .032" Tab, Copper

Item #: 16756
CAT #: B14-110F
UPC: 786210803333
Sign In or Register to view pricing and more.
Thomas & Betts

Female Disconnect, Non-Insulated, 16 - 14 AWG, .250" x .032" Tab, 100/PK

Item #: 16737
CAT #: B14-250
UPC: 786210803340
Sign In or Register to view pricing and more.
Panduit

Right Angle Female Disconnect, Non-Insulated, 16 - 14 AWG, .250" x .032" Tab

Item #: 329981
CAT #: DR14-250-M
UPC: 074983827596
Sign In or Register to view pricing and more.
Thomas & Betts

Adapter, Non-Insulated, Copper

Non-Insulated Adapter, Length .82 Inches, Width .56 Inches, Tab Size .250x.032, Copper, Tin Plated
Item #: 16043
CAT #: F250TA
UPC: 786210803654
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Non-Insulated, 12 - 10 AWG, .250" x .032" Tab, 50/PK

Female Disconnect, Non-Insulated, 12 - 10 AWG, .250" x .032" Tab, Pack of 50
Item #: 107438
CAT #: D10-250-L
UPC: 074983822041
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Non-Insulated, 22 - 18 AWG, .250" x .032" Tab, 100/PK

Female Disconnect, Non-Insulated, 22 - 18 AWG, .250" x .032" Tab, 100/PK
Item #: 1517
CAT #: D18-250-C
UPC: 074983822003
Sign In or Register to view pricing and more.
ECI

Quick Disconnect Receptacle, 14 - 10 AWG, 250 Series, Brass

Quick Disconnect Receptacle, Insulated, 22 - 18 AWG, 0.250 Series, Brass
Item #: 860680
CAT #: TERM403-M73
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts

FEM CU MTR PIGTL DISC 2 SZ2 BRN

KUBE Female Copper Motor Pigtail Disconnect, Wire Size 2 AWG, Body Size 2, Die Color Code Brown
Item #: 261612
CAT #: MD2F-2
UPC: 786210786919
Sign In or Register to view pricing and more.
Thomas & Betts

KUBE Female Copper Motor Pigtail Disconnect, Wire Size 6 AWG, Body S

KUBE Female Copper Motor Pigtail Disconnect, Wire Size 6 AWG, Body Size 2, Die Color Code Blue
Item #: 44950
CAT #: MD6F-2
UPC: 786210786872
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, right angle, non-insu

The vibration resistant female disconnect is made of brass and is tin-plated. It is non-insulated in metallic housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.61" (15.5 mm) long and
Item #: 617
CAT #: DR10-250-L
UPC: 074983827367
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Non-Insulated, 16 - 14 AWG, .250" x .032" Tab, 1000/PK

Female Disconnect, Non-Insulated, .16-14 AWG, 250 x .032 Tab, Pack of 1000
Item #: 1502
CAT #: D14-250-M
UPC: 074983822034
Sign In or Register to view pricing and more.
Thomas & Betts

TB MD2F-3 FEM CU MTR PIGTL DISC 2 S

THB MD2F-3 FEM CU MTR PIGTL D
Item #: 44744
CAT #: MD2F-3
UPC: 786210838618
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Non-Insulated, 12 - 10 AWG, .250" x .032" Tab, 500/PK

Female Disconnect, Non-Insulated, 12 - 10 AWG, .250" x .032" Tab, Pack of 500
Item #: 1491
CAT #: D10-250-D
UPC: 074983822058
Sign In or Register to view pricing and more.
Tyco Electronics

FASTON 250 PIGGY BACK REC 14-10AWG TPBR

FASTON 250 PIGGY BACK REC 14-10AWG TPBR
Item #: 1267902
CAT #: 62253-2
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts

NON-INS FEM-250 FLAG DISC, 12-10 LE

Non-Insulated 90 Degree Flag Female Disconnect, Length .64 Inches, Width .63 Inches, Tab Size .250x.032, Wire Range #12-#10 AWG, Copper, Tin Plated
Item #: 142297
CAT #: C10-250A
UPC: 786210872452
Sign In or Register to view pricing and more.
Thomas & Betts

Flag Female Disconnect, Non-Insulated, 16 - 14 AWG, .250" x .032" Tab, 50/PK

Flag Female Disconnect, Non-Insulated, 16 - 14 AWG, .250" x .032" Tab, 50/PK
Item #: 16719
CAT #: B14-250A
UPC: 786210803357
Sign In or Register to view pricing and more.
Thomas & Betts

Female Disconnect, Non-Insulated, 16 - 14 AWG, .110" x .032" Tab, Copper

Female Disconnect, Non-Insulated, 16 - 14 AWG, .110 x .032 Inch Tab, Material/Finish: Brass/Tin Plated, Package of 100 Each.
Item #: 16756
CAT #: B14-110F
UPC: 786210803333
Sign In or Register to view pricing and more.
Thomas & Betts

Female Disconnect, Non-Insulated, 16 - 14 AWG, .250" x .032" Tab, 100/PK

Female Disconnect, Non-Insulated, 16 - 14 AWG, .250" x .032" Tab, 100/PK
Item #: 16737
CAT #: B14-250
UPC: 786210803340
Sign In or Register to view pricing and more.
Panduit

Right Angle Female Disconnect, Non-Insulated, 16 - 14 AWG, .250" x .032" Tab

Right Angle Female Disconnect, Non-Insulated, 16 - 14 AWG, Tab Size: .250" x .032"
Item #: 329981
CAT #: DR14-250-M
UPC: 074983827596
Sign In or Register to view pricing and more.
Page 1 of 7
97 Items found