Bits
2,826 Found
Milwaukee
SDS Masonry Drill Bit, 3/16"
Item #: 89240
CAT #: 48-20-7411
UPC: 045242111701
Sign In or Register to view pricing and more.
Milwaukee
Hammer-Drill Bit, 1/4"
Item #: 89254
CAT #: 48-20-7431
UPC: 045242111633
Sign In or Register to view pricing and more.
Milwaukee
Ship Auger Bit, 7/8 x 18"
Item #: 88074
CAT #: 48-13-5870
UPC: 045242092758
Sign In or Register to view pricing and more.
Klein
8 Piece Drill Tap Kit
Item #: 797544
CAT #: 32217
UPC: 092644322174
Sign In or Register to view pricing and more.
Lenox
Step Bit, 7/8 - 1-3/8"
Item #: 119475
CAT #: 30912VB12
UPC: 082472309126
Sign In or Register to view pricing and more.
Milwaukee
MILW 48-89-4611 MILWAUKEE 7/32" TI
Item #: 1273345
CAT #: 48-89-4611
UPC: 045242353125
Sign In or Register to view pricing and more.
Greenlee
Drill/Tap Bit, 1/4-20C
Item #: 37863
CAT #: DTAP1/4-20
UPC: 783310176169
Sign In or Register to view pricing and more.
Milwaukee
#12 Step Drill Bit, 7/8" - 1-3/8"
Item #: 1095235
CAT #: 48-89-9212
UPC: 045242307739
Sign In or Register to view pricing and more.
Milwaukee
SDS Masonry Drill Bit, 3/8"
Item #: 115497
CAT #: 48-20-7451
UPC: 045242111657
Sign In or Register to view pricing and more.
Milwaukee
Step Drill Bit, #9, 7/8" & 1-1/8"
Item #: 704493
CAT #: 48-89-9209
UPC: 045242307715
Sign In or Register to view pricing and more.
Milwaukee
Step Drill Bit #5, 1/4-1-3/8" x 1/8"
Item #: 693702
CAT #: 48-89-9205
UPC: 045242307678
Sign In or Register to view pricing and more.
Milwaukee
Spade Bit, 1"
Item #: 89163
CAT #: 48-27-1001
UPC: 045242121205
Sign In or Register to view pricing and more.
Milwaukee
SDS Masonry Drill Bit, 1/2"
Item #: 89248
CAT #: 48-20-7471
UPC: 045242111664
Sign In or Register to view pricing and more.
Greenlee
Drill/Tap Kit
Item #: 37732
CAT #: DTAPKIT
UPC: 783310176206
Sign In or Register to view pricing and more.
Klein
3-in-1 Impact Flip Socket, 5" Length
Item #: 1899966
CAT #: 32767
UPC: 092644327674
Sign In or Register to view pricing and more.
Milwaukee
Hex Shank, Socket Adapter
Item #: 211941
CAT #: 48-32-5031
UPC: 045242195022
Sign In or Register to view pricing and more.
Milwaukee
SDS Masonry Drill Bit, 3/16"
Drill Bit, Masonry, Length: 6", Diameter: 3/16", Shank: SDS.
Item #: 89240
CAT #: 48-20-7411
UPC: 045242111701
Category:
SDS Masonry Bits
Sign In or Register to view pricing and more.
Milwaukee
Hammer-Drill Bit, 1/4"
Hammer-Drill Bit, Masonry, Length: 6", Diameter: 1/4", Shank: SDS.
Item #: 89254
CAT #: 48-20-7431
UPC: 045242111633
Category:
SDS Masonry Bits
Sign In or Register to view pricing and more.
Milwaukee
Ship Auger Bit, 7/8 x 18"
Ship Auger Bit, Diameter: 7/8 inch, Length: 18 inch, Shank: 7/16 inch Hex
Item #: 88074
CAT #: 48-13-5870
UPC: 045242092758
Category:
Long Ship Auger Bits
Sign In or Register to view pricing and more.
Klein
8 Piece Drill Tap Kit
8-Piece Drill-Tap Tool Kit, Includes: (2)6-32 Drill Tap Tool (32237-2), (2) 8-32 Drill Tap Tool (32238-9), (1) 10-32 Drill Tap Tool (32239-6), (1) 10-24 Drill Tap Tool (32240-2), (1) 12-24 Drill Tap Tool (32241-9), (1) 1/4-20 Drill Tap Tool (32242-6), and Carrying Case.
Item #: 797544
CAT #: 32217
UPC: 092644322174
Category:
Drill Bit Sets
Sign In or Register to view pricing and more.
Lenox
Step Bit, 7/8 - 1-3/8"
Step Drill Bit; Vari-bit; Hole Sizes: 7/8, 1-1/8, 1-7/32, 1-1/4, 1-3/8 In; Shank Size: 3/8 In Diameter; Point Type: Split; Finish: Steam Oxide Coating
Item #: 119475
CAT #: 30912VB12
UPC: 082472309126
Category:
Step Bits
Sign In or Register to view pricing and more.
Milwaukee
MILW 48-89-4611 MILWAUKEE 7/32" TI
MIL 48-89-4611 TITANIUM SHOCK
Item #: 1273345
CAT #: 48-89-4611
UPC: 045242353125
Category:
Impact Rated General Purpose Drill Bits
Sign In or Register to view pricing and more.
Greenlee
Drill/Tap Bit, 1/4-20C
Combo Drill/Tap Bit, Size: 1/4-20NC, Hex Shank Size: 1/4", Material Thickness: 10GA
Item #: 37863
CAT #: DTAP1/4-20
UPC: 783310176169
Category:
Combination Drill / Tap Bits
Sign In or Register to view pricing and more.
Milwaukee
#12 Step Drill Bit, 7/8" - 1-3/8"
Step Bit, Diameters: 7/8" - 1-3/8"", Shank Size: 1/4, Made in the USA, Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge. **Optimized for cordless drills in high speed**
Item #: 1095235
CAT #: 48-89-9212
UPC: 045242307739
Category:
Step Bits
Made in USA
Sign In or Register to view pricing and more.
Milwaukee
SDS Masonry Drill Bit, 3/8"
Drill Bit, Masonry, Length: 6", Diameter: 3/8", Shank: SDS.
Item #: 115497
CAT #: 48-20-7451
UPC: 045242111657
Category:
SDS Masonry Bits
Sign In or Register to view pricing and more.
Milwaukee
Step Drill Bit, #9, 7/8" & 1-1/8"
Step Bit, Diameters: 7/8" & 1-1/8"", Shank Size: 1/4, Made in the USA, Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge. **Optimized for cordless drills in high speed**
Item #: 704493
CAT #: 48-89-9209
UPC: 045242307715
Category:
Step Bits
Made in USA
Sign In or Register to view pricing and more.
Milwaukee
Step Drill Bit #5, 1/4-1-3/8" x 1/8"
#5 Step Drill Bit, Hole Diameter: 1/4 - 1-3/8 inch, Increments: 1/8 inch, Shank Size: 3/8 inch, Number of Steps: 10, Coating: Black Oxide, Application: Metal/Plastic, Package Qty: 1
Item #: 693702
CAT #: 48-89-9205
UPC: 045242307678
Category:
Step Bits
Made in USA
Sign In or Register to view pricing and more.
Milwaukee
Spade Bit, 1"
Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1".
Item #: 89163
CAT #: 48-27-1001
UPC: 045242121205
Category:
Spade Bits
Sign In or Register to view pricing and more.
Milwaukee
SDS Masonry Drill Bit, 1/2"
Drill Bit, Masonry, Length: 6", Diameter: 1/2", Shank: SDS.
Item #: 89248
CAT #: 48-20-7471
UPC: 045242111664
Category:
SDS Masonry Bits
Sign In or Register to view pricing and more.
Greenlee
Drill/Tap Kit
6 Piece Drill/Tap Kit, Sizes: 6-32 - 1/4-20, Hex Shank Size: 1/4", Material Thickness: 10 GA
Item #: 37732
CAT #: DTAPKIT
UPC: 783310176206
Category:
Combination Drill / Tap Bit Kits
Sign In or Register to view pricing and more.
Klein
3-in-1 Impact Flip Socket, 5" Length
3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 5-Inch Length
Item #: 1899966
CAT #: 32767
UPC: 092644327674
Category:
Socket Adapter Insert / Power Bits
Sign In or Register to view pricing and more.
Milwaukee
Hex Shank, Socket Adapter
Impact Adapter, Hex Shockwave, Adapter Type: 1/4" Hex to 3/8" Socket, ***Adapter Only***
Item #: 211941
CAT #: 48-32-5031
UPC: 045242195022
Category:
Hex & Socket Insert / Power Bits
Sign In or Register to view pricing and more.