Meters & Testing

1,616 Found
Fluke

VoltAlert Voltage Detector, 90-1000VAC

Item #: 29018
CAT #: FLUKE-1AC-A1-II
UPC: 095969290784
Sign In or Register to view pricing and more.
Klein

GFCI Receptacle Tester

Item #: 941605
CAT #: RT210
UPC: 092644690273
Sign In or Register to view pricing and more.
Klein

Dual Range Non-Contact Voltage Tester with Flashlight

Item #: 1702132
CAT #: NCVT3P
UPC: 092644693236
Sign In or Register to view pricing and more.
Klein

Advanced Circuit Tracer Kit

Item #: 1953219
CAT #: ET450
UPC: 092644693380
Sign In or Register to view pricing and more.
Fluke

Magnetic Meter Holder

Item #: 10792
CAT #: TPAK
UPC: 095969082631
Sign In or Register to view pricing and more.
Fluke

Test Lead Set, 2 Pieces, Use With Electrical Tester

Item #: 34331
CAT #: TL75
UPC: 095969011587
Sign In or Register to view pricing and more.
Fluke

AC/DC Multimeter - Continuity Beeper, 0-600V

Item #: 9408
CAT #: T5-600-USA
UPC: 095969053129
Sign In or Register to view pricing and more.
Fluke

2-Piece Test Lead Set, 600/1000 VAC, 10 A

Item #: 355546
CAT #: TL175
UPC: 095969521543
Sign In or Register to view pricing and more.
Klein

Digital Circuit Breaker Finder With Gfci Outlet Tester

Item #: 1428879
CAT #: ET310
UPC: 092644692406
Sign In or Register to view pricing and more.
Fluke

All-In-One Industrial Test Lead Set, 6 Pieces, Use With Electrical

Item #: 34311
CAT #: TL220
UPC: 095969206457
Sign In or Register to view pricing and more.
Fluke

Multimeter, 40-300VAC

Item #: 34406
CAT #: T5-1000-USA
UPC: 095969053112
Sign In or Register to view pricing and more.
Fluke

Voltage Detector, 90-1000V AC

Item #: 410355
CAT #: FLK2AC/90-1000VC
UPC: 095969564427
Sign In or Register to view pricing and more.
Fluke

Voltage Detector, 90-600VAC

Item #: 33730
CAT #: LVD2
UPC: 095969369978
Sign In or Register to view pricing and more.
Fluke

True RMS Clamp Meter, 324 Series, 600V AC/DC

Item #: 462425
CAT #: FLUKE-324
UPC: 095969623759
Sign In or Register to view pricing and more.
Fluke

Digital Multimeter

Item #: 10192
CAT #: FLUKE-87-5
UPC: 095969245241
Sign In or Register to view pricing and more.
Fluke

Electrical Tester, 600VAC/DC

Item #: 1158948
CAT #: T6-600
UPC: 095969854115
Sign In or Register to view pricing and more.
Fluke

VoltAlert Voltage Detector, 90-1000VAC

Voltage Detector, VoltAlert, Non-Contact, Maximum Rating: Red Glow
Item #: 29018
CAT #: FLUKE-1AC-A1-II
UPC: 095969290784
Sign In or Register to view pricing and more.
Klein

GFCI Receptacle Tester

GFCI Receptacle Tester, Features: Tests GFCIs for Proper Operation & Verifies Wiring Configuration.
Item #: 941605
CAT #: RT210
UPC: 092644690273
Sign In or Register to view pricing and more.
Klein

Dual Range Non-Contact Voltage Tester with Flashlight

Dual Range Non-Contact Voltage Tester with Flashlight, Dual-Range Capabilities Allow Tester To Detect From 12 to 1000 V AC or 70 to 1000V AC For A Broad Variety of Low-Voltage Or Standard Voltage Applications, Visual and Audible Voltage Indicators, Auto Power-Off, IP67: Dustproof and Waterproof, Batteries: 2 x AAA (Included)
Item #: 1702132
CAT #: NCVT3P
UPC: 092644693236
Sign In or Register to view pricing and more.
Klein

Advanced Circuit Tracer Kit

Advanced Circuit Tracer Kit, 200+ Feet for Tracing, Includes: Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3' and 20' Lead Adapters, AC Plug Leads, Instructions, All Required Batteries, and Hard Carrying Case
Item #: 1953219
CAT #: ET450
UPC: 092644693380
Sign In or Register to view pricing and more.
Fluke

Magnetic Meter Holder

Meter Holder, Meter Hanger, Magnetic, Includes: 9" Hook, Loop Strap, Universal Hanger Clip, Hook Hanger & Magnet
Item #: 10792
CAT #: TPAK
UPC: 095969082631
Sign In or Register to view pricing and more.
Fluke

Test Lead Set, 2 Pieces, Use With Electrical Tester

Test Leads, Hard Point, Maximum Rating: 10A AC/DC & 1000V AC/DC, Length: 48", Includes: (1) Red Lead & (1) Black Lead
Item #: 34331
CAT #: TL75
UPC: 095969011587
Sign In or Register to view pricing and more.
Fluke

AC/DC Multimeter - Continuity Beeper, 0-600V

Multimeter, Maximum Rating: 100A AC & 600V AC/DC, Features: OpenJaw, Voltage, Resistance, Amperage & Continuity, Includes: 4mm Detachable Probes & Instruction Sheet
Item #: 9408
CAT #: T5-600-USA
UPC: 095969053129
Sign In or Register to view pricing and more.
Fluke

2-Piece Test Lead Set, 600/1000 VAC, 10 A

Test Leads, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: Extendable Tip Shroud
Item #: 355546
CAT #: TL175
UPC: 095969521543
Sign In or Register to view pricing and more.
Klein

Digital Circuit Breaker Finder With Gfci Outlet Tester

Digital Circuit Breaker Finder With Gfci Outlet Tester, Includes Transmitter, Receiver, Uuser Manual, & 9V Battery (For Receiver)
Item #: 1428879
CAT #: ET310
UPC: 092644692406
Sign In or Register to view pricing and more.
Fluke

All-In-One Industrial Test Lead Set, 6 Pieces, Use With Electrical

All-In-One Industrial Test Lead Set, 6 Pieces, Use With Electrical Tester
Item #: 34311
CAT #: TL220
UPC: 095969206457
Sign In or Register to view pricing and more.
Fluke

Multimeter, 40-300VAC

Multimeter, Maximum Rating: 100A AC & 1000V AC/DC, Features: OpenJaw, Voltage, Resistance, Amperage & Continuity, Includes: 4 mm Detachable Probes & Instruction Sheet
Item #: 34406
CAT #: T5-1000-USA
UPC: 095969053112
Sign In or Register to view pricing and more.
Fluke

Voltage Detector, 90-1000V AC

Voltage Detector, VoltAlert, Non-Contact, Maximum Rating: 1000V AC, Features: Voltage 90-1000V AC, Pocket Size.
Item #: 410355
CAT #: FLK2AC/90-1000VC
UPC: 095969564427
Sign In or Register to view pricing and more.
Fluke

Voltage Detector, 90-600VAC

Voltage Detector, Volt Light, Maximum Rating: 600V AC, Features: Voltage (90-600V AC), Dual LED Color Indication (Blue Indicates Proximity to Source & Red Indicates Close Proximity to Source), & LED Flashlight, Includes: AAA Battery
Item #: 33730
CAT #: LVD2
UPC: 095969369978
Sign In or Register to view pricing and more.
Fluke

True RMS Clamp Meter, 324 Series, 600V AC/DC

Clamp Meter, Maximum Rating: 600V AC/DC , Features: True-RMS, Current, Resistance, Capacitance, Includes: Soft Carrying Case
Item #: 462425
CAT #: FLUKE-324
UPC: 095969623759
Sign In or Register to view pricing and more.
Fluke

Digital Multimeter

True RMS Multimeter, Digital, Industrial Standard, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Duty Cycle, Temperature, Conductance & Diode Test, Includes: Test Leads (TL75), Alligator Clips.
Item #: 10192
CAT #: FLUKE-87-5
UPC: 095969245241
Category: Multimeters
Sign In or Register to view pricing and more.
Fluke

Electrical Tester, 600VAC/DC

Electrical Tester, 600 Volts AC/DC, Does NOT Require Test Leads, For Use on Wires up to AWG 4/0 Carrying as much as 200 Amp
Item #: 1158948
CAT #: T6-600
UPC: 095969854115
Sign In or Register to view pricing and more.
Page 1 of 99+
1,616 Items found