Medium Voltage Cable

150 Found
Multiple

Bronco, 336.4 ACSR-QUAD XLP Aluminum Service Drop, 1000'

Item #: 299559
CAT #: BRONCO1000RL
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

Medium Voltage Cable, MV-105, 4/0 AWG Copper, 12kV

Item #: 1622685
CAT #: 4/0-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Omni Cable

Power Cable, 1/0 AWG, EPR Insulation-PVC Jacket, Shielded, 15kV

Item #: 187827
CAT #: MVE31/001
UPC:
Sign In or Register to view pricing and more.
Southwire

4/0-19 CU NL-EPR 5KV 133%/8KV

Item #: 1989281
CAT #: 95508899
UPC:
Sign In or Register to view pricing and more.
Omni Cable

Power Cable, MV-105, 350 MCM, Copper, Shielded, EPR Insulation, PVC Jacket

Item #: 734423
CAT #: MVE235001
UPC:
Sign In or Register to view pricing and more.
General Cable

350 AWG 5/8V UNIBLEND IND MED-VOLT SHIELDED V BULK REEL

Item #: 2247018
CAT #: 17001.136205
UPC: 079407006748
Sign In or Register to view pricing and more.
Omni Cable

Power Cable, MV-105, 250 MCM, Copper, Shielded, EPR Insulation, PVC Jacket

Item #: 811898
CAT #: MVE225001
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

Medium Voltage Cable, MV-105, 350 MCM Copper, 12kV

Item #: 1987909
CAT #: 350-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Okonite

MV-105, (1) 2/0 AWG Copper, 5/8KV OKOGUARD EPR/PVC

Item #: 290695
CAT #: 114-23-3826
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

Medium Voltage Cable, MV-105, 2 AWG Copper, 12kV

Item #: 1586006
CAT #: 2-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

2/0 CU 15KV 220M/133% EPR CTS PVC MV105

Item #: 1441375
CAT #: 2/0-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

Medium Voltage Cable, MV-105, 1/0 AWG Copper, 12kV

Item #: 1117887
CAT #: 1/0-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Houston Wire

Medium Voltage Power Cable, 500 MCM, Shielded, 5kV

Item #: 121810
CAT #: HW20350001
UPC:
Sign In or Register to view pricing and more.
Southwire

Type MV-105 Cable, 500 kcmil, 5kv/8kv, SIMpull

Item #: 801023
CAT #: 95505499
UPC:
Sign In or Register to view pricing and more.
Okonite

MV-90 Nonshielded Power Cable, 2 AWG Copper, 2.4kV

Item #: 882232
CAT #: 114-24-2221
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

4/0 AWG MV-105, 5/8KV, Shielded, 133%/100%

Item #: 2104016
CAT #: 4/0-015KVSEPMV105
UPC:
Sign In or Register to view pricing and more.
Multiple

Bronco, 336.4 ACSR-QUAD XLP Aluminum Service Drop, 1000'

Bronco, 336.4 ACSR-QUAD XLP Aluminum Service Drop, 1000 Foot Reel
Item #: 299559
CAT #: BRONCO1000RL
UPC:
Category: ACSR
Sign In or Register to view pricing and more.
Priority Wire Cable

Medium Voltage Cable, MV-105, 4/0 AWG Copper, 12kV

Medium Voltage Cable, MV-105, 4/0 AWG Copper, 12kV, 220M/133% EPR CTS PVC
Item #: 1622685
CAT #: 4/0-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Omni Cable

Power Cable, 1/0 AWG, EPR Insulation-PVC Jacket, Shielded, 15kV

Medium Voltage Power Cable, 1/0 AWG, EPR Insulation-PVC Jacket, MV-105-133% Insulation Level
Item #: 187827
CAT #: MVE31/001
UPC:
Sign In or Register to view pricing and more.
Southwire

4/0-19 CU NL-EPR 5KV 133%/8KV

4/0-19 CU NL-EPR 5KV 133%/8KV
Item #: 1989281
CAT #: 95508899
UPC:
Sign In or Register to view pricing and more.
Omni Cable

Power Cable, MV-105, 350 MCM, Copper, Shielded, EPR Insulation, PVC Jacket

Power Cable, MV-105, 350 MCM, Copper, 1 Conductor, 133% (5kV) or 100% (8kV) Shielded, EPR Insulation, PVC Jacket
Item #: 734423
CAT #: MVE235001
UPC:
Sign In or Register to view pricing and more.
General Cable

350 AWG 5/8V UNIBLEND IND MED-VOLT SHIELDED V BULK REEL

350 AWG 5/8V UNIBLEND IND MED-VOLT SHIELDED V BULK REEL
Item #: 2247018
CAT #: 17001.136205
UPC: 079407006748
Sign In or Register to view pricing and more.
Omni Cable

Power Cable, MV-105, 250 MCM, Copper, Shielded, EPR Insulation, PVC Jacket

Medium Voltage Power Cable, MV-105, 250 MCM, Copper, 1 Conductor, 133% (5kV) or 100% (8kV) Shielded, EPR Insulation, PVC Jacket
Item #: 811898
CAT #: MVE225001
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

Medium Voltage Cable, MV-105, 350 MCM Copper, 12kV

Medium Voltage Cable, MV-105, 350 MCM Copper, 12kV, 220M/133% EPR CTS PVC
Item #: 1987909
CAT #: 350-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Okonite

MV-105, (1) 2/0 AWG Copper, 5/8KV OKOGUARD EPR/PVC

MV-105, (1) 2/0 AWG Copper, 5/8KV OKOGUARD EPR/PVC
Item #: 290695
CAT #: 114-23-3826
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

Medium Voltage Cable, MV-105, 2 AWG Copper, 12kV

Medium Voltage Cable, MV-105, 2 AWG Copper, 12kV, 220M/133% EPR CTS PVC
Item #: 1586006
CAT #: 2-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

2/0 CU 15KV 220M/133% EPR CTS PVC MV105

2/0 AWG Copper EPR/PVC Copper Tape Shield2/0 CU15KV 220M/133% EPR CTS PVC MV105
Item #: 1441375
CAT #: 2/0-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

Medium Voltage Cable, MV-105, 1/0 AWG Copper, 12kV

Medium Voltage Cable, MV-105, 1/0 AWG Copper, 12kV, 220M/133% EPR CTS PVC
Item #: 1117887
CAT #: 1/0-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Houston Wire

Medium Voltage Power Cable, 500 MCM, Shielded, 5kV

POWER CABLE 5kV/8kV UL Type MV-105, 105ÂșC Single Conductor, Shielded EPR Insulation, PVC Jacket 5kV 133%, 8kV 100% Insulation Level Copper Conductors
Item #: 121810
CAT #: HW20350001
UPC:
Sign In or Register to view pricing and more.
Southwire

Type MV-105 Cable, 500 kcmil, 5kv/8kv, SIMpull

Type MV-105 Cable, 500 kcmil, 5kv 133% Insulation, 8kv, 100% Insulation, SIMpull
Item #: 801023
CAT #: 95505499
UPC:
Sign In or Register to view pricing and more.
Okonite

MV-90 Nonshielded Power Cable, 2 AWG Copper, 2.4kV

Okoguard-Okolon TS-CPE Type MV-90 2.4kV Nonshielded Power Cable, Copper Conductor, 90 Degree Rating Wet or Dry, For Cable Tray Use, Sunlight Resistant
Item #: 882232
CAT #: 114-24-2221
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

4/0 AWG MV-105, 5/8KV, Shielded, 133%/100%

Medium Voltage Cable, 4/0 AWG MV-105, 5/8KV, Shielded, 133%/100%
Item #: 2104016
CAT #: 4/0-015KVSEPMV105
UPC:
Sign In or Register to view pricing and more.
Page 1 of 10
150 Items found