Heaters - Infrared & Radiant

131 Found
Berko

Fan Forced Heater, 208V, Wht

Item #: 771874
CAT #: FRA4020F
UPC: 685360162539
Sign In or Register to view pricing and more.
Broan

Broan 157 Radiant Heater,broan,1250

Item #: 22889
CAT #: 157
UPC: 026715080731
Sign In or Register to view pricing and more.
Berko

Ceiling Panel Heater, Radiant

Item #: 1709056
CAT #: CP371FPB
UPC:
Sign In or Register to view pricing and more.
Qmark

3 ELEMENT INFRARED ENCLOSURE, Stainless Steel

Item #: 785882
CAT #: FRS323S
UPC: 685360031569
Sign In or Register to view pricing and more.
Qmark

PTD 2EL 24IN 60SYM ENCL ONLY F

Item #: 316817
CAT #: FRP226S
UPC: 685360028460
Sign In or Register to view pricing and more.
Qmark

3 ELEMENT INFRARED ENCLOSURE, Stainless Steel

Item #: 785880
CAT #: FRS343S
UPC: 685360032344
Sign In or Register to view pricing and more.
TPI

Overhead Electric Infrared Heater

Item #: 1079160
CAT #: FSS95483
UPC: 686334488341
Sign In or Register to view pricing and more.
Qmark

Mly Cp371 375w @ 120v, 1 , 24 X 24

Item #: 127470
CAT #: CP371
UPC:
Sign In or Register to view pricing and more.
King Electrical

KCV2412W 94" Cove Heater, 240V, 1200W

Item #: 673770
CAT #: KCV2412W
UPC: 093319118382
Sign In or Register to view pricing and more.
King Electrical

KCV2406W 47" Cove Heater, 240/208V

Item #: 673766
CAT #: KCV2406W
UPC: 093319118351
Sign In or Register to view pricing and more.
King Electrical

KCV2404W 34” Cove Heater 240/208V

Item #: 673765
CAT #: KCV2404W
UPC: 093319118344
Sign In or Register to view pricing and more.
King Electrical

KCV2410W 83" Cove Heater 208/240V, 935/701W

Item #: 673769
CAT #: KCV2410W
UPC: 093319118412
Sign In or Register to view pricing and more.
King Electrical

KCV2409-W 71" Cove Heater, 240/208V

Item #: 673768
CAT #: KCV2409W
UPC: 093319118405
Sign In or Register to view pricing and more.
King Electrical

KCV1202W 24" Cove Heater, 120V, 210W

Item #: 673758
CAT #: KCV1202W
UPC: 093319118023
Sign In or Register to view pricing and more.
King Electrical

KCV2404-A 34" Cove Heater, 240V/420W, Almond

Item #: 638384
CAT #: KCV2404
UPC: 093319118245
Sign In or Register to view pricing and more.
Berko

1800W 120V Fan Forced Heater, White

Item #: 771869
CAT #: FRA1812F
UPC: 685360162416
Sign In or Register to view pricing and more.
Berko

Fan Forced Heater, 208V, Wht

FRA Fan-Forced Commercial Wall Heater, 4000/2000 Watts, 208 Volt, Northern White
Item #: 771874
CAT #: FRA4020F
UPC: 685360162539
Sign In or Register to view pricing and more.
Broan

Broan 157 Radiant Heater,broan,1250

Radiant Heater, 1250W, 120V, 10.7A, Material: Aluminum Finish.
Item #: 22889
CAT #: 157
UPC: 026715080731
Sign In or Register to view pricing and more.
Berko

Ceiling Panel Heater, Radiant

CP Series Ceiling Panel Heater, Radiant
Item #: 1709056
CAT #: CP371FPB
UPC:
Sign In or Register to view pricing and more.
Qmark

3 ELEMENT INFRARED ENCLOSURE, Stainless Steel

QM FRS323S 3 ELEMENT FIXTURE - STAINLESS STEEL ENCLOSURE ONLY, 30° Sym Reflector Angle, 24"
Item #: 785882
CAT #: FRS323S
UPC: 685360031569
Sign In or Register to view pricing and more.
Qmark

PTD 2EL 24IN 60SYM ENCL ONLY F

PTD 2EL 24IN 60SYM ENCL ONLY F For indoor/outdoor heating, choose these painted steel infrared heaters. When added to your workshop, warehouse, gym or pool, they provide excellent spot heating or total comfort that is unaffected by outside drafts.
Item #: 316817
CAT #: FRP226S
UPC: 685360028460
Sign In or Register to view pricing and more.
Qmark

3 ELEMENT INFRARED ENCLOSURE, Stainless Steel

QM FRS323S 3 ELEMENT FIXTURE - STAINLESS STEEL ENCLOSURE ONLY, 30° Sym Reflector Angle, 46"
Item #: 785880
CAT #: FRS343S
UPC: 685360032344
Sign In or Register to view pricing and more.
TPI

Overhead Electric Infrared Heater

TPI Electric Infrared Heater, Heavy Duty Overhead Standard, 32414 Btu/hr, 480 V, 19.8 A (1-Phase)/11.44 A (3-Phase), 9500 W, Panel Mount, Aluminum, Gold Anodized, 49 in Length x 7-3/4 in Width x 20 in Depth
Item #: 1079160
CAT #: FSS95483
UPC: 686334488341
Sign In or Register to view pricing and more.
Qmark

Mly Cp371 375w @ 120v, 1 , 24 X 24

375w @ 120v, 1, 24 X 24 Standard Radiant Ceiling Panel
Item #: 127470
CAT #: CP371
UPC:
Sign In or Register to view pricing and more.
King Electrical

KCV2412W 94" Cove Heater, 240V, 1200W

94" Cove Heater, 240/208V, 1125/844 Watts, 4.7/4.0 Amps, Color: White
Item #: 673770
CAT #: KCV2412W
UPC: 093319118382
Sign In or Register to view pricing and more.
King Electrical

KCV2406W 47" Cove Heater, 240/208V

47" Cove Heater, 240/208V, 560/420 Watts, 2.3/2.0 Amps, Color: White
Item #: 673766
CAT #: KCV2406W
UPC: 093319118351
Sign In or Register to view pricing and more.
King Electrical

KCV2404W 34” Cove Heater 240/208V

34” Cover Heater, 240/208V, 420/315 Watts, 1.8/1.5 Amps, Color: White
Item #: 673765
CAT #: KCV2404W
UPC: 093319118344
Sign In or Register to view pricing and more.
King Electrical

KCV2410W 83" Cove Heater 208/240V, 935/701W

83" Cove Heater 208/240V, 935/701 Watts, 3.9/3.4 Amps, Color: White
Item #: 673769
CAT #: KCV2410W
UPC: 093319118412
Sign In or Register to view pricing and more.
King Electrical

KCV2409-W 71" Cove Heater, 240/208V

71" Cove Heater, 240/208V, 840/630 Watts, 3.5/3.0 Amps, Color: White
Item #: 673768
CAT #: KCV2409W
UPC: 093319118405
Sign In or Register to view pricing and more.
King Electrical

KCV1202W 24" Cove Heater, 120V, 210W

24" Cove Heater, 120V, 210 Watts, 1.8 Amps, Color: White
Item #: 673758
CAT #: KCV1202W
UPC: 093319118023
Sign In or Register to view pricing and more.
King Electrical

KCV2404-A 34" Cove Heater, 240V/420W, Almond

34" KVC Series Cove Heater, 240/208V, 420/315 Watts, 1.8/1.5 Amps, Color: Almond
Item #: 638384
CAT #: KCV2404
UPC: 093319118245
Sign In or Register to view pricing and more.
Berko

1800W 120V Fan Forced Heater, White

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER - FRA1812F, 1800W, 120V, Northern White
Item #: 771869
CAT #: FRA1812F
UPC: 685360162416
Sign In or Register to view pricing and more.
Page 1 of 9
131 Items found