Heaters - Assembly Items

134 Found
Broan

Housing Pack, 50 CFM, Blk

Item #: 1637711
CAT #: 6884H
UPC: 026715263547
Sign In or Register to view pricing and more.
Berko

Mounting Frame, Wht

Item #: 2067250
CAT #: SMFL
UPC: 685360145907
Sign In or Register to view pricing and more.
Broan

Vent Fan Finish Pack, 100 CFM

Item #: 1951551
CAT #: A110F1
UPC: 026715258697
Sign In or Register to view pricing and more.
Cadet

Wall Can, HW Series, Surface Mount, White

Item #: 1156529
CAT #: CCSMW
UPC: 027418691118
Sign In or Register to view pricing and more.
Broan

Service Heater Assembly, 100 CFM

Item #: 2317110
CAT #: S97020890
UPC: 026715253364
Sign In or Register to view pricing and more.
King Electrical

Dual Wattage 240/208V Wall Heater, Heatbox Interior and Grill, White

Item #: 526664
CAT #: W2420I-W
UPC: 093319127452
Sign In or Register to view pricing and more.
King Electrical

Dual Wattage 240/208V Wall Heater, Heatbox Interior and Grill, White

Item #: 526662
CAT #: W2415I
UPC: 093319127438
Sign In or Register to view pricing and more.
Broan

Wall Can, 4 Pack

Item #: 22937
CAT #: 171H
UPC: 026715022625
Sign In or Register to view pricing and more.
Cadet

White Grill, Com-Pak Series

Item #: 526759
CAT #: CGW
UPC: 027418670793
Sign In or Register to view pricing and more.
Cadet

Heater Interior, ComPak Series, 1500W 240V

Item #: 633367
CAT #: CS152
UPC: 027418675132
Sign In or Register to view pricing and more.
Cadet

White Grill, Com-Pak Max Series

Item #: 818814
CAT #: CMGW
UPC: 027418650054
Sign In or Register to view pricing and more.
Cadet

Heater Interior, ComPak Series, 1500W 120V

Item #: 755478
CAT #: C151
UPC: 027418675163
Sign In or Register to view pricing and more.
Cadet

Heater Interior, ComPak Series, 1500W 240V w/stat

Item #: 633369
CAT #: CS152T
UPC: 027418675217
Sign In or Register to view pricing and more.
Cadet

Wall Can, ComPak Series

Item #: 526757
CAT #: CC
UPC: 027418670618
Sign In or Register to view pricing and more.
Cadet

White Grill, Register Plus Series

Item #: 1143361
CAT #: RMGW5
UPC: 027418631138
Sign In or Register to view pricing and more.
Qmark

Q-MARK FWG 2

Item #: 316743
CAT #: FWG22
UPC: 685360084060
Sign In or Register to view pricing and more.
Broan

Housing Pack, 50 CFM, Blk

Broan Economy Housing Pack, 50 CFM, 4 Inch Duct, Black
Item #: 1637711
CAT #: 6884H
UPC: 026715263547
Sign In or Register to view pricing and more.
Berko

Mounting Frame, Wht

Surface Mounting Frame, White
Item #: 2067250
CAT #: SMFL
UPC: 685360145907
Sign In or Register to view pricing and more.
Broan

Vent Fan Finish Pack, 100 CFM

Flex Series Ventilation Fan Finish Pack, 100 CFM, 3.0 SONES, White
Item #: 1951551
CAT #: A110F1
UPC: 026715258697
Sign In or Register to view pricing and more.
Cadet

Wall Can, HW Series, Surface Mount, White

4" Surface Mount Wall Can, White. Compatible with: Cadet ComPak Max, ComPak. Does not Require Compak Wall Can. *Cadet Part # 69111*
Item #: 1156529
CAT #: CCSMW
UPC: 027418691118
Sign In or Register to view pricing and more.
Broan

Service Heater Assembly, 100 CFM

Heater Assembly, Includes Motor, Blower Wheel, Element, and Scroll Housing
Item #: 2317110
CAT #: S97020890
UPC: 026715253364
Sign In or Register to view pricing and more.
King Electrical

Dual Wattage 240/208V Wall Heater, Heatbox Interior and Grill, White

W Wall Heater, 240/208V, 2000-1000W Heatbox Interior & Grill, White
Item #: 526664
CAT #: W2420I-W
UPC: 093319127452
Sign In or Register to view pricing and more.
King Electrical

Dual Wattage 240/208V Wall Heater, Heatbox Interior and Grill, White

W Wall Heater, 240/208V, 1500-750W Heatbox Interior & Grill, White, Interior and Grille Only (No Wall Can Included)
Item #: 526662
CAT #: W2415I
UPC: 093319127438
Sign In or Register to view pricing and more.
Broan

Wall Can, 4 Pack

Broan; Wall Heater Housing Unit; Fan Forced, Rough-in; Packaging: 4 Pack
Item #: 22937
CAT #: 171H
UPC: 026715022625
Sign In or Register to view pricing and more.
Cadet

White Grill, Com-Pak Series

Com-Pak Grill, White, *Cadet Part # 67079*
Item #: 526759
CAT #: CGW
UPC: 027418670793
Category: Heater Grills
Sign In or Register to view pricing and more.
Cadet

Heater Interior, ComPak Series, 1500W 240V

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1500W 240V *Cadet Part # 67513*
Item #: 633367
CAT #: CS152
UPC: 027418675132
Sign In or Register to view pricing and more.
Cadet

White Grill, Com-Pak Max Series

Com-Pak Max Grill, Dimensions: 12" W x 9"H x 1" D, White *Cadet Part # 65005*
Item #: 818814
CAT #: CMGW
UPC: 027418650054
Category: Heater Grills
Sign In or Register to view pricing and more.
Cadet

Heater Interior, ComPak Series, 1500W 120V

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1500W 120V *Cadet Part # 67516*
Item #: 755478
CAT #: C151
UPC: 027418675163
Sign In or Register to view pricing and more.
Cadet

Heater Interior, ComPak Series, 1500W 240V w/stat

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1500W 240V *Cadet Part # 67521*
Item #: 633369
CAT #: CS152T
UPC: 027418675217
Sign In or Register to view pricing and more.
Cadet

Wall Can, ComPak Series

ComPak Wall Can, Dimensions: 7.875" x 11.5" x 4", Black.
Item #: 526757
CAT #: CC
UPC: 027418670618
Sign In or Register to view pricing and more.
Cadet

White Grill, Register Plus Series

Register Style Grill, Dimensions: 14" x 7.375", White. Compatible with: Register Fan Forced Heaters. *Cadet Part # 63113*
Item #: 1143361
CAT #: RMGW5
UPC: 027418631138
Category: Heater Grills
Sign In or Register to view pricing and more.
Qmark

Q-MARK FWG 2

Q-MARK FWG 2
Item #: 316743
CAT #: FWG22
UPC: 685360084060
Category: Heater Grills
Sign In or Register to view pricing and more.
Page 1 of 9
134 Items found